Apply to be a TradeMaster!
Main product image of Eco Ultramax 1.28 GPF One-Piece Elongated Toilet w/ CEFIONTECT Ceramic Glaze, SoftClose Seat, & E-MAX Flush System (Left Trip Lever) (Cotton White)
Magnifying glass
Hover image to zoom

Eco Ultramax 1.28 GPF One-Piece Elongated Toilet w/ CEFIONTECT Ceramic Glaze, SoftClose Seat, & E-MAX Flush System (Left Trip Lever) (Cotton White)

Brand:
TOTO
SKU:
MS854114EG-01
Rating:
(0)
Q&A:
(0)
Eco Ultramax 1.28 GPF One-Piece Elongated Toilet w/ CEFIONTECT Ceramic Glaze, SoftClose Seat, & E-MAX Flush System (Left Trip Lever) (Cotton White)
Magnifying glass
Hover image to zoom
$794.88 each
In Stock
In Stock
Get 31 Tue, Nov 24 - Mon, Nov 30

Lift Gate

–
This product weighs 89 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Mount
Floor
Product Highlight: Finish
White
Product Highlight: Shape
Elongated
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Handle Style
Lever

Description

–
This sleek high profile one-piece toilet is elegantly designed. Features our innovative Power Gravity system, saving you water. With SoftClose seat and CEFIONTECT technology.

Features:
  • E-Max Flushing System: The Eco Ultramax Toilet employs TOTO's efficient E-Max flushing system, using only 1.28 GPF which saves 20 percent more water than a 1.6 gallon toilet and 63 percent more water than a 3.5 gallon toilet. The E-Max flushing system provides a consistent and powerful flush using a combination of a wide 3" valve and an extra-large siphon jet. The innovative system is quiet and simple and uses only 1.28 gallons per flush. This amounts to a considerable water savings every day.
  • CEFIONTECT Glaze prevents debris from sticking to ceramic surfaces, making them easier to clean. CEFIONTECT. TOTO's extraordinarily smooth CEFIONTECT glaze prevents particulates from adhering to porous, ceramic surfaces. The ion-barrier in CEFIONTECT keeps everything cleaner, longer. Less cleaning means fewer chemicals in the environment and less water used for cleaning.
  • Computer Designed, Fully Glazed Trapway
  • Elongated Bowl with SoftClose Seat
  • Chrome Trip Lever Included
  • 12" Rough-in
  • Specially designed to accommodate WASHLET+
  • PEOPLE PLANET WATER CERTIFICATIONS & COMPLIANCE: WaterSense, Proposition 65

Specifications:
  • Water Use: 1.28 GPF/4.8LPF
  • Flush System: E-Max
  • Min. Water Pressure: 8 psi (static)
  • Water Surface: 10-1/4" x 8-1/4"
  • Trap Diameter: 2-1/8"
  • Rough-in: 12"
  • Trap Seal: 2-3/8"
  • Warranty: One Year Limited Warranty
  • Material: Vitreous china
  • Includes: Toilet tank, toilet bowl, and SS114 SoftClose toilet seat.

Specs

–
Color:

White

Product Type:

One Piece Toilet

Series:

Eco Ultramax

Mount:

Floor

Application:

Bathroom

Finish:

White

Gallons Per Flush:

1.28

Shape:

Elongated

Warranty:

1 Year

Handle Style:

Lever

Features:

Left Hand Lever

High Efficiency

CEFIONTECT Ceramic Glaze

Washlet Compatible

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy