Apply to be a TradeMaster!
Main product image of Eco UltraMax One-Piece Elongated 1.28 GPF ADA Compliant Toilet with Right-Hand Trip Lever, Cotton White - MS854114ELR#01
Magnifying glass
Hover image to zoom

Eco UltraMax One-Piece Elongated 1.28 GPF ADA Compliant Toilet with Right-Hand Trip Lever, Cotton White - MS854114ELR#01

Brand:
TOTO
SKU:
MS854114ELR-01
Rating:
(0)
Q&A:
(0)
Eco UltraMax One-Piece Elongated 1.28 GPF ADA Compliant Toilet with Right-Hand Trip Lever, Cotton White - MS854114ELR#01
Magnifying glass
Hover image to zoom
$834.52 each
In Stock
In Stock
Get 2 Thu, Oct 8 - Tue, Oct 13

Lift Gate

–
This product weighs 117 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Color
Cotton White
Product Highlight: Standards Met
ADA Standards Met
Product Highlight: Mount
Floor
Product Highlight: Material
Vitreous China
Product Highlight: Shape
Elongated

Description

–
The TOTO Eco UltraMax One-Piece Elongated 1.28 GPF ADA Compliant Toilet with Right-Hand Trip Lever projects TOTO's mark of excellence: "People Planet Water." The TOTO Eco UltraMax features a sleek, one-piece design that will immediately beautify the appearance of your bathroom. The one-piece design is not only aesthetically pleasing, but also offers the benefit of being easier to clean versus a two-piece toilet. By removing the gap between the tank and bowl, we eliminate the hiding place for dirt and debris. An additional benefit of the one-piece toilet is that there is no threat of leaks from bolts or gaskets that can occur in two-piece toilets. The TOTO Eco UltraMax utilizes TOTO's E-Max flushing system. The E-Max flushing system features a 3" wide flush valve, extra-large siphon jet, and a large trapway. This reliable, highly efficient combination generates a powerful cleansing flush while only using 1.28 gallons of water. This version of the TOTO Eco UltraMax is a reflection of TOTO's People-Centered Design, complying with the Americans with Disabilities Act accessibility guidelines while maintaining the beauty and innovation expected from TOTO. The TOTO Eco UltraMax 1.28 GPF also meets the standards for EPA WaterSense, and California's CEC and CALGreen requirements. This version of the TOTO Eco UltraMax has a right-hand chrome trip lever and an included TOTO SoftClose seat.

  • Clean and modern one-piece design, easier to maintain versus a two-piece toilet
  • E-Max 1.28 flushing system creates a powerful flush
  • SoftClose seat included.
  • Right-hand chrome trip lever
  • ADA, WaterSense, CALGreen, and CEC compliant

Specs

–
ADA:

Yes

Warranty:

1 Year Limited

Color:

Cotton White

Product Type:

One Piece Toilet

Standards Met:

ADA

Gallons Per Flush:

1.28

Mount:

Floor

Material:

Vitreous China

Rough-In:

12

Shape:

Elongated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy