Apply to be a TradeMaster!
Main product image of Eco Soirée One-Piece Elongated 1.28 GPF Universal Height Skirted Toilet, Ebony Black - MS964214CEF#51
Magnifying glass
Hover image to zoom

Eco Soirée One-Piece Elongated 1.28 GPF Universal Height Skirted Toilet, Ebony Black - MS964214CEF#51

Brand:
TOTO
SKU:
MS964214CEF-51
Rating:
(0)
Q&A:
(0)
Eco Soirée One-Piece Elongated 1.28 GPF Universal Height Skirted Toilet, Ebony Black - MS964214CEF#51
Magnifying glass
Hover image to zoom
$1,417.41 each
Out of Stock
Out of Stock
Get it Mon, Oct 19 - Wed, Oct 28

Lift Gate

–
This product weighs 120 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Elongated
Product Highlight: Mount
Floor
Product Highlight: Material
Vitreous China
Product Highlight: Color
Ebony
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Standards Met
ADA Standards Met

Description

–
The TOTO Eco Soirée One-Piece Elongated 1.28 GPF Universal Height Skirted Toilet has a bold and modern high profile design, projecting TOTO's mark of excellence: "People Planet Water." TOTO Eco Soirée features a sleek, one-piece design that will immediately beautify the appearance of your bathroom. The one-piece design is not only aesthetically pleasing, but also offers the benefit of being easier to clean versus a two-piece toilet. By removing the gap between the tank and bowl, we eliminate the hiding place for dirt and debris. An additional benefit of the one-piece toilet is that there is no threat of leaks from bolts or gaskets that can occur in two-piece toilets. The Skirted Design of the TOTO Eco Soirée conceals the trapway, which enhances the elegant look of the toilet and adds an additional level of sophistication. Skirted Design toilets also eliminate the need to reach behind the bowl to clean the nooks and crannies of the exterior trapway. The TOTO Eco Soirée features TOTO's Tornado Flush, a hole-free rim design with dual-nozzles that creates a centrifugal washing action that assists in rinsing the bowl more efficiently. The TOTO Eco Soirée is designed in TOTO's Universal Height, which allows for a more comfortable seat position across a wide range of users. The Eco Soirée is ADA compliant and meets the standards for EPA WaterSense, and California's CEC and CALGreen requirements. The TOTO Eco Soirée has a left-hand chrome trip lever and an included TOTO SoftClose seat.

  • Elongated one-piece Skirted Design toilet, easier to maintain versus a two-piece toilet
  • 1.28 gallons per flush Tornado Flush system with a powerful centrifugal rinse
  • SoftClose seat included.
  • Left-hand chrome trip lever
  • ADA, WaterSense, CALGreen, and CEC compliant

Specs

–
Product Type:

One Piece Toilet

Shape:

Elongated

Rough-In:

12

Gallons Per Flush:

1.28

Mount:

Floor

Material:

Vitreous China

ADA:

Yes

Color:

Ebony

Warranty:

1 Year Limited

Standards Met:

ADA

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" Nom Compression (5/8" OD) x 3/8" OD Compression Angle Skirted Toilet Kit, Lead Free (Chrome)
SKU: E33-2386-A
Dahl
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy