Apply to be a TradeMaster!
Main product image of WASHLET+ Nexus Two-Piece Elongated 1.28 GPF Toilet with C2 Bidet Seat, Cotton White - MW4423074CEFG#01
Magnifying glass
Hover image to zoom

WASHLET+ Nexus Two-Piece Elongated 1.28 GPF Toilet with C2 Bidet Seat, Cotton White - MW4423074CEFG#01

Brand:
TOTO
SKU:
MW4423074CEFG-01
Rating:
(0)
Q&A:
(0)
WASHLET+ Nexus Two-Piece Elongated 1.28 GPF Toilet with C2 Bidet Seat, Cotton White - MW4423074CEFG#01
Magnifying glass
Hover image to zoom
$1,488.54 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Thu, Dec 17

Lift Gate

–
This product weighs 87 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Mount
Floor
Product Highlight: Shape
Elongated
Product Highlight: Color
Cotton White
Product Highlight: Material
Vitreous China
Product Highlight: Standards Met
ADA Standards Met

Description

–
The TOTO T40 WASHLET+ Nexus Two-Piece Elongated 1.28 GPF Toilet and WASHLET C2 Bidet Seat is designed to conceal the WASHLET power cord and water supply hose for a seamless installation. Part of the newly redesigned C Series, the WASHLET C2 features a soft rear spray, rear cleanse, and front cleanse with the option of an oscillating stream. The temperature and pressure of the water are adjustable with three temperature settings and five pressure settings. The controls are located on a convenient arm control panel. PREMIST wets the surface of the toilet bowl, aiding in the removal of waste and resulting in a better clean. The C2 model utilizes TOTO's EWATER+ system when the wand self-cleans. EWATER+ transforms the water into a safe and powerful compound, creating peace of mind by cleaning the inside and outside of the wand before and after every use. The WASHLET features a heated SoftClose seat with three temperature settings. The Nexus toilet features TOTO's TORNADO FLUSH, a hole-free rim design with dual-nozzles that creates a centrifugal washing action that assists in rinsing the bowl more efficiently. This version of the TOTO Nexus includes CEFIONTECT, a layer of ceramic glaze that minimizes waste from sticking to ceramic surfaces. This feature, coupled with the WASHLET PREMIST and TORNADO FLUSH, assists to reduce the frequency of toilet cleanings, minimizing the usage of water, harsh chemicals, and time required for cleaning. The TOTO Nexus is designed in TOTO's Universal Height, which allows for a more comfortable seat position across a wide range of users. This WASHLET+ includes the WASHLET with water supply adapter, Nexus bowl and tank set with hardware, and toilet bolt caps. Compatible with T40 WASHLET+ electronic bidet seat and toilet bowl components only. The Nexus may be adapted for 10" or 14" rough-in with the purchase of a separately sold rough-in. Additional items needed for installation must be purchased separately: wax ring, toilet mounting bolts, and toilet water supply lines.

  • WASHLET+ bidet seat and toilet, specially designed to conceal the WASHLET water supply and power cord.
  • PREMIST wets the surface of the toilet bowl, aiding in the removal of waste and resulting in a better clean.
  • Wand self cleans inside and out with EWATER+ advanced technology
  • Adjustable front and rear warm water washing with three temperature settings and five pressure settings. Oscillating stream option
  • SoftClose heated seat, automatic air deodorizer, and warm air dryer with three variable settings

Specs

–
Product Type:

Two Piece Toilet

ADA:

Yes

Rough-In:

12

Gallons Per Flush:

1.28

Warranty:

1 Year Limited

Mount:

Floor

Shape:

Elongated

Color:

Cotton White

Material:

Vitreous China

Standards Met:

ADA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy