Apply to be a TradeMaster!
Main product image of WASHLET+ Nexus Two-Piece Elongated 1.28 GPF Toilet with C5 Bidet Seat, Cotton White - MW4423084CEFG#01
Magnifying glass
Hover image to zoom

WASHLET+ Nexus Two-Piece Elongated 1.28 GPF Toilet with C5 Bidet Seat, Cotton White - MW4423084CEFG#01

Brand:
TOTO
SKU:
MW4423084CEFG-01
Rating:
(0)
Q&A:
(0)
WASHLET+ Nexus Two-Piece Elongated 1.28 GPF Toilet with C5 Bidet Seat, Cotton White - MW4423084CEFG#01
Magnifying glass
Hover image to zoom
$1,561.09 each
Out of Stock
Out of Stock
Get it Mon, Oct 19 - Wed, Oct 28

Lift Gate

–
This product weighs 87 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Floor
Product Highlight: Shape
Elongated
Product Highlight: Color
Cotton White
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Material
Vitreous China
Product Highlight: Standards Met
ADA Standards Met

Description

–
The TOTO T40 WASHLET+ Nexus Two-Piece Elongated 1.28 GPF Toilet and WASHLET C5 Bidet Seat is designed to conceal the WASHLET power cord and water supply hose for a seamless installation. Part of the newly redesigned C Series, the WASHLET C5 features a soft rear spray, rear cleanse, and front cleanse with the option of an oscillating or pulsating stream. The temperature and pressure of the water are adjustable, each with five settings. The controls are located on a slim, wireless remote. PREMIST wets the surface of the toilet bowl, aiding in the removal of waste and resulting in a better clean. The C5 model utilizes TOTO's EWATER+ system when the wand self-cleans. EWATER+ transforms the water into a safe and powerful compound, creating peace of mind by cleaning the inside and outside of the wand before and after every use. The WASHLET features a heated SoftClose seat with five temperature settings. The WASHLET features an air deodorizer and a warm air dryer with five temperature settings. The Nexus features TOTO's TORNADO FLUSH, a hole-free rim design with dual-nozzles that creates a centrifugal washing action that assists in rinsing the bowl more efficiently. This version of the TOTO Nexus includes CEFIONTECT, a layer of ceramic glaze that minimizes waste from sticking to ceramic surfaces. This feature, coupled with the WASHLET PREMIST and TORNADO FLUSH, assists to reduce the frequency of toilet cleanings, minimizing the usage of water, harsh chemicals, and time required for cleaning. The TOTO Nexus is designed in TOTO's Universal Height, which allows for a more comfortable seat position across a wide range of users. This WASHLET+ includes the WASHLET with water supply adapter, Nexus bowl and tank set with hardware, and toilet bolt caps. Compatible with T40 WASHLET+ electronic bidet seat and toilet bowl components only. The Nexus may be adapted for 10" or 14" rough-in with the purchase of a separately sold rough-in. Additional items needed for installation must be purchased separately: wax ring, toilet mounting bolts, and toilet water supply lines.

  • WASHLET+ bidet seat and toilet, specially designed to conceal the WASHLET water supply and power cord
  • PREMIST wets the surface of the toilet bowl, aiding in the removal of waste and resulting in a better clean.
  • Wand self cleans inside and out with EWATER+ advanced technology
  • Front and rear warm water washing with five adjustable temperature and pressure controls. Oscillating or pulsing stream option
  • Heated seat and warm air dryer with five variable settings

Specs

–
ADA:

Yes

Mount:

Floor

Shape:

Elongated

Product Type:

Two Piece Toilet

Gallons Per Flush:

1.28

Rough-In:

12

Color:

Cotton White

Warranty:

1 Year Limited

Material:

Vitreous China

Standards Met:

ADA

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy