Apply to be a TradeMaster!
Main product image of WASHLET+ Aquia IV Arc Two-Piece Elongated Dual Flush 1.28 and 0.9 GPF Toilet with S7 Contemporary Bidet Seat, Cotton White - MW4484726CEMFGN#01
Magnifying glass
Hover image to zoom

WASHLET+ Aquia IV Arc Two-Piece Elongated Dual Flush 1.28 and 0.9 GPF Toilet with S7 Contemporary Bidet Seat, Cotton White - MW4484726CEMFGN#01

Brand:
TOTO
SKU:
MW4484726CEMFGN-01
Rating:
(0)
Q&A:
(0)
WASHLET+ Aquia IV Arc Two-Piece Elongated Dual Flush 1.28 and 0.9 GPF Toilet with S7 Contemporary Bidet Seat, Cotton White - MW4484726CEMFGN#01
Magnifying glass
Hover image to zoom
$2,044.00 each
In Stock
In Stock
Get 9 Wed, Oct 7 - Mon, Oct 12

Lift Gate

–
This product weighs 81 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Cotton White
Product Highlight: Mount
Floor
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Material
Vitreous China
Product Highlight: Standards Met
ADA Standards Met
Product Highlight: Shape
Elongated

Description

–
The TOTO WASHLET+ Aquia IV Arc Two-Piece Elongated Dual Flush 1.28 and 0.9 GPF Toilet and Contemporary WASHLET S7 Bidet Seat is designed to conceal the WASHLET power cord and water supply hose for a seamless installation. The WASHLET S7 features TOTO's technologically advanced EWATER+ system that mists the wand and toilet bowl, reducing the need for harsh cleaning chemicals. PREMIST wets the surface of the toilet bowl, aiding in the removal of waste and resulting in a better clean. The TOTO WASHLET S7 is operated by a luxury style illuminated touch button remote with 4-user memory storage to save preferred settings. The WASHLET features 5 spray settings, heated seat, and instantaneous water heating. The newly redesigned lid style resides flush with the toilet bowl, providing a streamlined look and giving the impression of an integrated system. This minimalistic display provides a more subdued appearance to your WASHLET. The curved tank design coupled with the skirted bowl create a sophisticated look and minimizes the need to reach behind the bowl to clean in between the nooks and crannies of the exterior trapway. The Universal Height design allows for a more comfortable seat position across a wide range of users. The Aquia IV Arc features TOTO's DYNAMAX TORNADO FLUSH, utilizing a 360 degree cleaning power to reach every part of the bowl. This version of the Aquia IV includes CEFIONTECT, a layer of ceramic glaze that minimizes waste from sticking to ceramic surfaces. CEFIONTECT, EWATER+, and DYNAMAX TORNADO FLUSH create a synergy that optimizes flush performance to reduce the frequency of toilet cleanings, minimizing the usage of water, harsh chemicals, and time required for cleaning. The enhanced design of the Aquia IV inner bowl reduces water flow resistance and turbulence, resulting in a quieter flush. Allows you to proactively conserve water by choosing between a 0.9 GPF rinse or 1.28 GPF for tougher jobs. The Aquia IV comes ready for install into a 12" rough-in, but may be adapted for a 10" or 14" rough-in with the purchase of a separately sold adapter. Additional items needed for installation must be purchased separately: wax ring, toilet mounting bolts, and toilet water supply lines.

  • WASHLET+ bidet seat and toilet, specially designed to conceal the WASHLET water supply and power cord for seamless integration
  • EWATER+ mists the wand and toilet bowl, reducing the need for harsh cleaning chemicals.
  • Front and rear warm water washing with five adjustable temperature and pressure controls. Oscillating or pulsing stream option
  • Heated seat, automatic air deodorizer, and warm air dryer with five adjustable temperatures
  • Tankless, instantaneous water heating means never running out of warm water

Specs

–
Rough-In:

12

Product Type:

Two Piece Toilet

Color:

Cotton White

Mount:

Floor

Warranty:

1 Year Limited

Material:

Vitreous China

Standards Met:

ADA

ADA:

Yes

Shape:

Elongated

Gallons Per Flush:

1.28/0.9

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy