Apply to be a TradeMaster!
Main product image of WASHLET+ Drake II Two-Piece Elongated 1.28 GPF Toilet and WASHLET+ S7 Contemporary Bidet Seat, Cotton White - MW4544726CEFG#01
Magnifying glass
Hover image to zoom

WASHLET+ Drake II Two-Piece Elongated 1.28 GPF Toilet and WASHLET+ S7 Contemporary Bidet Seat, Cotton White - MW4544726CEFG#01

Brand:
TOTO
SKU:
MW4544726CEFG-01
Rating:
(0)
Q&A:
(0)
WASHLET+ Drake II Two-Piece Elongated 1.28 GPF Toilet and WASHLET+ S7 Contemporary Bidet Seat, Cotton White - MW4544726CEFG#01
Magnifying glass
Hover image to zoom
$1,921.00 each
Out of Stock
Out of Stock
Get it Mon, Oct 19 - Wed, Oct 28

Lift Gate

–
This product weighs 57.3 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Floor
Product Highlight: Color
Cotton White
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Material
Vitreous China
Product Highlight: Shape
Elongated
Product Highlight: Standards Met
ADA Standards Met

Description

–
The TOTO T40 WASHLET+ Drake II Two-Piece Elongated 1.28 GPF Toilet and Contemporary WASHLET S7 Bidet Seat is designed to conceal the WASHLET power cord and water supply hose for a seamless installation. The WASHLET S7 features TOTO's technologically advanced EWATER+ system that mists the wand and toilet bowl, reducing the need for harsh cleaning chemicals. PREMIST wets the surface of the toilet bowl, aiding in the removal of waste and resulting in a better clean. The TOTO WASHLET S7 is fully automated, including an illuminated remote control with 5 spray settings, heated seat, and instantaneous water heating. The Drake II features TOTO's TORNADO FLUSH, a hole-free rim design with dual-nozzles that creates a centrifugal washing action that assists in rinsing the bowl more efficiently. This version of the TOTO Drake II includes CEFIONTECT, a layer of ceramic glaze that minimizes waste from sticking to ceramic surfaces. This feature, coupled with the WASHLET PREMIST and TORNADO FLUSH, assists to reduce the frequency of toilet cleanings, minimizing the usage of water, harsh chemicals, and time required for cleaning. The TOTO Drake II is designed in TOTO's Universal Height, which allows for a more comfortable seat position across a wide range of users. This WASHLET+ includes the WASHLET with water supply adapter, Drake II bowl and tank set with hardware, and toilet bolt caps. Compatible with T40 WASHLET+ toilet bowl components only. Additional items needed for installation must be purchased separately: wax ring, toilet mounting bolts, and toilet water supply lines.

  • WASHLET+ bidet seat and toilet, specially designed to conceal the WASHLET water supply and power cord
  • EWATER+ mists the wand and toilet bowl, reducing the need for harsh cleaning chemicals.
  • Front and rear warm water washing with five adjustable temperature and pressure controls. Oscillating or pulsing stream option
  • Tankless, instantaneous water heating means never running out of warm water
  • Remote control operated with easy to read illuminated touch button with 4-user memory storage to save preferred settings

Specs

–
Product Type:

Two Piece Toilet

Rough-In:

12

Gallons Per Flush:

1.28

Mount:

Floor

Color:

Cotton White

Warranty:

1 Year Limited

Material:

Vitreous China

Shape:

Elongated

ADA:

Yes

Standards Met:

ADA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy