Apply to be a TradeMaster!
Main product image of WASHLET+ Connelly Two-Piece Elongated Dual Flush 1.28 and 0.9 GPF Toilet and Classic WASHLET S7 Contemporary Bidet Seat with Auto Flush, Cotton White - MW4944724CEMFGA#01
Magnifying glass
Hover image to zoom

WASHLET+ Connelly Two-Piece Elongated Dual Flush 1.28 and 0.9 GPF Toilet and Classic WASHLET S7 Contemporary Bidet Seat with Auto Flush, Cotton White - MW4944724CEMFGA#01

Brand:
TOTO
SKU:
MW4944724CEMFGA-01
Rating:
(0)
Q&A:
(0)
WASHLET+ Connelly Two-Piece Elongated Dual Flush 1.28 and 0.9 GPF Toilet and Classic WASHLET S7 Contemporary Bidet Seat with Auto Flush, Cotton White - MW4944724CEMFGA#01
Magnifying glass
Hover image to zoom
$2,158.00 each
In Stock
In Stock
Get 3 Wed, Oct 7 - Mon, Oct 12

Lift Gate

–
This product weighs 85 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Cotton White
Product Highlight: Mount
Floor
Product Highlight: Shape
Elongated
Product Highlight: Standards Met
ADA Standards Met
Product Highlight: Material
Vitreous China
Product Highlight: Warranty
1 Year Limited Warranty

Description

–
The TOTO T40 WASHLET+ Connelly Two-Piece Elongated Dual Flush 1.28 and 0.9 GPF Toilet and Classic WASHLET S7 Bidet Seat with AutoFlush is designed to conceal the WASHLET+ power cord and water supply hose for a seamless installation. The WASHLET S7 features TOTO's technologically advanced EWATER+ system that transforms water into a safe and powerful compound. PREMIST wets the surface of the toilet bowl, aiding in the removal of waste and resulting in a better clean. The TOTO WASHLET S7 is operated by a luxury style illuminated touchpad remote with sliding action and 4-user memory storage to save preferred settings. The WASHLET features 5 spray settings, heated seat, and instantaneous water heating. The newly redesigned lid style resides flush with the toilet bowl, providing a streamlinedd look and giving the impression of an integrated system. The minimalistic display provides a more subdued appearance to your WASHLET. The Connelly has a concealed trapway, which enhances the elegant look of the toilet and adds an additional level of sophistication. New Auto Flush kit provides a hands-free automatic flush after every use. No need to touch buttons or handles, and never worry about someone forgetting to flush. The Connelly features TOTO's 3D TORNADO FLUSH, a hole-free rim design featuring three powerful nozzles that generate a centrifugal, cyclonic rinsing action with the option of 0.9 or 1.28 gallons of water. The left-hand chrome trip lever allows the user to decide the right flush for the appropriate job. Choose between a 0.9 GPF rinse or 1.28 GPF for tougher jobs. This version of the Connelly includes CEFIONTECT, a layer of ceramic glaze that minimizes waste from sticking to ceramic surfaces. CEFIONTECT, EWATER+, and 3D TORNADO FLUSH create a synergy that optimizes performance to reduce the frequency of toilet cleanings, minimizing the usage of water, harsh chemicals, and time required for cleaning. Additional items needed for installation must be purchased separately: wax ring, toilet mounting bolts, and toilet water supply lines. Compatible with T40 WASHLET+ toilet bowl components only.

  • WASHLET+ bidet seat and toilet, seamlessly designed to work with a T40 WASHLET+ bidet seat and conceal the WASHLET water supply and power cord for seamless integration
  • Hands free automatic flush system
  • EWATER+ mists the wand and toilet bowl, reducing the need for harsh cleaning chemicals.
  • CEFIONTECT glaze keeps the bowl cleaner by helping to prevent particles from adhering to the ceramic
  • 1.28 and 0.9 GPF 3D TORNADO FLUSH technology for a powerful centrifugal rinse

Specs

–
Color:

Cotton White

Mount:

Floor

Shape:

Elongated

Rough-In:

12

Gallons Per Flush:

1.28/0.9

Standards Met:

ADA

ADA:

Yes

Product Type:

Two Piece Toilet

Material:

Vitreous China

Warranty:

1 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Pick Up Stix Toilet Installation and Removal Tool
SKU: PICKUPSTIX
Pick Up Stix
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy