Apply to be a TradeMaster!
Main product image of WASHLET+ Eco Guinevere Elongated 1.28 GPF Universal Height Toilet with C2 Bidet Seat, Cotton White - MW9743074CEFG#01
Magnifying glass
Hover image to zoom

WASHLET+ Eco Guinevere Elongated 1.28 GPF Universal Height Toilet with C2 Bidet Seat, Cotton White - MW9743074CEFG#01

Brand:
TOTO
SKU:
MW9743074CEFG-01
Rating:
(0)
Q&A:
(0)
WASHLET+ Eco Guinevere Elongated 1.28 GPF Universal Height Toilet with C2 Bidet Seat, Cotton White - MW9743074CEFG#01
Magnifying glass
Hover image to zoom
$1,612.78 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Wed, Dec 16

Lift Gate

–
This product weighs 120 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Shape
Elongated
Product Highlight: Material
Vitreous China
Product Highlight: Mount
Floor
Product Highlight: Color
Cotton White
Product Highlight: Standards Met
ADA Standards Met

Description

–
The TOTO WASHLET+ Eco Guinevere One-Piece Elongated 1.28 GPF Universal Height Skirted Toilet WASHLET C2 Bidet Seat exemplifies TOTO's mark of excellence: "People Planet Water." Eco Guinevere features a sleek, one-piece design that will immediately beautify the appearance of your bathroom while proving easier to keep clean than a standard two-piece toilet. Eco Guinevere features TOTO's TORNADO FLUSH, a powerful hole-free rim design with dual-nozzles that create a centrifugal washing action to assist in rinsing the bowl more efficiently. TOTO's CEFIONTECT adds a layer of exceptionally smooth glaze to the bowl that minimizes waste from sticking to the ceramic. No need to touch buttons or handles, and never worry about someone forgetting to flush. Includes the WASHLET C5 electric bidet toilet seat with 3 adjustable spray settings, heated seat, 4-user memory storage settings, and warm water reservoir. Settings are controlled on a conveniently attached arm control panel. TOTO WASHLET helps to reduce the need for toilet paper, saving trees and water used to manufacture each roll. Eco Guinevere is ADA compliant and meets the standards for EPA WaterSense, and California's CEC and CALGreen requirements. WASHLET+ Eco Guinevere has a left-hand chrome trip lever and includes mounting and installation hardware.

  • A REFRESHING CLEAN - Gentle yet powerful rear and front warm water cleansing; Adjustable temperature and pressure settings; oscillating and pulsating option creates a refreshing clean every time; WASHLET+ concealed connection for seamless integration
  • STEP INTO A LAVISH STANDARD OF LIVING - SoftClose heated bidet seat provides consistent warmth coverage over full seat surface; Air deodorizer neutralizes bathroom odors with powerful air filters; Adjustable warm air dryer provides easy clean up
  • CLEAN INNOVATIONS OFFER PEACE OF MIND - PREMIST wets the surface of the toilet bowl, aiding in the removal of waste and resulting in a better clean; EWATER+ mists the wand and toilet bowl, reducing the need for harsh cleaning chemicals.
  • POWERFUL PERFORMANCE WITH LESS FREQUENT CLEANING - TORNADO FLUSH swirls water in a circular pattern to fully wash the bowl surface. CEFIONTECT is an ultra-smooth glaze that minimizes waste from sticking so that it is easily washed away.
  • MORE COMFORT ACROSS A WIDER RANGE OF INDIVIDUALS - TOTO's Universal Height is taller than a standard toilet and makes sitting down and standing up easier for many people. Universal Height models are capable of meeting the ADA height requirement.

Specs

–
Warranty:

1 Year Limited

Shape:

Elongated

Material:

Vitreous China

Mount:

Floor

Color:

Cotton White

Rough-In:

12

Standards Met:

ADA

Product Type:

One Piece Toilet

ADA:

Yes

Gallons Per Flush:

1.28

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Pick Up Stix Toilet Installation and Removal Tool
SKU: PICKUPSTIX
Pick Up Stix
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy