Apply to be a TradeMaster!
Main product image of WASHLET+ Eco Guinevere Elongated 1.28 GPF Universal Height Toilet with C5 Bidet Seat, Cotton White - MW9743084CEFG#01
Magnifying glass
Hover image to zoom

WASHLET+ Eco Guinevere Elongated 1.28 GPF Universal Height Toilet with C5 Bidet Seat, Cotton White - MW9743084CEFG#01

Brand:
TOTO
SKU:
MW9743084CEFG-01
Rating:
(0)
Q&A:
(0)
WASHLET+ Eco Guinevere Elongated 1.28 GPF Universal Height Toilet with C5 Bidet Seat, Cotton White - MW9743084CEFG#01
Magnifying glass
Hover image to zoom
$1,685.44 each
Out of Stock
Out of Stock
Get it Mon, Oct 19 - Wed, Oct 28

Lift Gate

–
This product weighs 120 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Standards Met
ADA Standards Met
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Mount
Floor
Product Highlight: Shape
Elongated
Product Highlight: Color
Cotton White
Product Highlight: Material
Vitreous China

Description

–
The TOTO WASHLET+ Eco Guinevere One-Piece Elongated 1.28 GPF Universal Height Skirted Toilet WASHLET C5 Bidet Seat exemplifies TOTO's mark of excellence: "People Planet Water." Eco Guinevere features a sleek, one-piece design that will immediately beautify the appearance of your bathroom while proving easier to keep clean than a standard two-piece toilet. Eco Guinevere features TOTO's TORNADO FLUSH, a powerful hole-free rim design with dual-nozzles that create a centrifugal washing action to assist in rinsing the bowl more efficiently. TOTO's CEFIONTECT adds a layer of exceptionally smooth glaze to the bowl that minimizes waste from sticking to the ceramic. Includes the remote operated WASHLET C5 electric bidet toilet seat with 5 adjustable water and temperature settings, heated seat, 4-user memory storage settings, and warm water reservoir. TOTO WASHLET helps to reduce the need for toilet paper, saving trees and water used to manufacture each roll. Eco Guinevere is ADA compliant and meets the standards for EPA WaterSense, and California's CEC and CALGreen requirements. WASHLET+ Eco Guinevere has a left-hand chrome trip lever and includes mounting and installation hardware.

  • A REFRESHING CLEAN - Gentle yet powerful rear and front warm water cleansing; Adjustable temperature and pressure settings; oscillating and pulsating option creates a refreshing clean every time; WASHLET+ concealed connection for seamless integration
  • STEP INTO A LAVISH STANDARD OF LIVING - SoftClose heated bidet seat provides consistent warmth coverage over full seat surface; Air deodorizer neutralizes bathroom odors with powerful air filters; Adjustable warm air dryer provides easy clean up
  • CLEAN INNOVATIONS OFFER PEACE OF MIND - PREMIST helps prevent waste from sticking by using the incoming water supply to mist the toilet bowl before each use; The wand self-cleans automatically with EWATER inside and out
  • EMBRACE YOUR UNIQUENESS - The convenient remote allows users to control and set personalized water cleansing settings. Provides luxury and cleanliness at your fingertips; 4-user memory storage settings for quick access
  • MORE COMFORT ACROSS A WIDER RANGE OF INDIVIDUALS - TOTO's Universal Height is taller than a standard toilet and makes sitting down and standing up easier for many people. Universal Height models are capable of meeting the ADA height requirement.

Specs

–
Standards Met:

ADA

Product Type:

One Piece Toilet

ADA:

Yes

Warranty:

1 Year Limited

Mount:

Floor

Rough-In:

12

Gallons Per Flush:

1.28

Shape:

Elongated

Color:

Cotton White

Material:

Vitreous China

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

ReadySet Easy Toilet Bowl Installation Kit (Bagged)
SKU: G0099295BG
Gerber
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy