Apply to be a TradeMaster!
Main product image of WASHLET+ Eco Guinevere Elongated 1.28 GPF Universal Height Toilet with S7 Classic Bidet Seat, Cotton White - MW9744724CEFG#01
Magnifying glass
Hover image to zoom

WASHLET+ Eco Guinevere Elongated 1.28 GPF Universal Height Toilet with S7 Classic Bidet Seat, Cotton White - MW9744724CEFG#01

Brand:
TOTO
SKU:
MW9744724CEFG-01
Rating:
(0)
Q&A:
(0)
WASHLET+ Eco Guinevere Elongated 1.28 GPF Universal Height Toilet with S7 Classic Bidet Seat, Cotton White - MW9744724CEFG#01
Magnifying glass
Hover image to zoom
$2,313.00 each
In Stock
In Stock
Get 24 Thu, Oct 8 - Tue, Oct 13

Lift Gate

–
This product weighs 120 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Shape
Elongated
Product Highlight: Color
Cotton White
Product Highlight: Material
Vitreous China
Product Highlight: Mount
Floor
Product Highlight: Standards Met
ADA Standards Met

Description

–
The TOTO WASHLET+ Eco Guinevere One-Piece Elongated 1.28 GPF Universal Height Skirted Toilet with Classic WASHLET S7 Bidet Seat exemplifies TOTO's mark of excellence: "People Planet Water." Eco Guinevere features a sleek, one-piece design that will immediately beautify the appearance of your bathroom while proving easier to keep clean than a standard two-piece toilet. Eco Guinevere features TOTO's TORNADO FLUSH, a powerful hole-free rim design with dual-nozzles that create a centrifugal washing action that assists in rinsing the bowl more efficiently. TOTO's CEFIONTECT adds a layer of exceptionally smooth glaze to the bowl that minimizes waste from sticking to the ceramic. Includes the luxurious WASHLET S7 electric bidet toilet seat with 5 spray settings, heated seat, nightlight, 4 user memory settings, and endless warm water-all at the touch of a button. Upgrade each bathroom visit to a transformational spa-like experience with WASHLET as it helps to reduce the need for toilet paper, saving trees and water used to manufacture each roll. Eco Guinevere is ADA compliant and meets the standards for EPA WaterSense, and California's CEC and CALGreen requirements. WASHLET+ Eco Guinevere has a left-hand chrome trip lever and includes mounting and installation hardware.

  • WASHLET+ bidet seat and one-piece toilet, specially designed to conceal the WASHLET water supply and power cord for seamless integration
  • EWATER+ mists the wand and toilet bowl, reducing the need for harsh cleaning chemicals.
  • Front and rear warm water washing with five adjustable temperature and pressure controls. Oscillating or pulsing stream option
  • Heated seat, nightlight, automatic air deodorizer, and warm air dryer with five adjustable temperatures
  • Tankless, instantaneous water heating means never running out of warm water

Specs

–
Warranty:

1 Year Limited

Shape:

Elongated

Color:

Cotton White

Material:

Vitreous China

Product Type:

One Piece Toilet

Gallons Per Flush:

1.28

Mount:

Floor

ADA:

Yes

Standards Met:

ADA

Rough-In:

12

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

ReadySet Easy Toilet Bowl Installation Kit (Bagged)
SKU: G0099295BG
Gerber
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy