Apply to be a TradeMaster!
Main product image of WASHLET+ Eco Guinevere Elongated 1.28 GPF Universal Height Toilet and S7A Classic Bidet Seat with Auto Open/Close, Cotton White - MW9744734CEFG#01
Magnifying glass
Hover image to zoom

WASHLET+ Eco Guinevere Elongated 1.28 GPF Universal Height Toilet and S7A Classic Bidet Seat with Auto Open/Close, Cotton White - MW9744734CEFG#01

Brand:
TOTO
SKU:
MW9744734CEFG-01
Rating:
(0)
Q&A:
(0)
WASHLET+ Eco Guinevere Elongated 1.28 GPF Universal Height Toilet and S7A Classic Bidet Seat with Auto Open/Close, Cotton White - MW9744734CEFG#01
Magnifying glass
Hover image to zoom
$2,439.00 each
In Stock
In Stock
Get 32 Thu, Oct 8 - Tue, Oct 13

Lift Gate

–
This product weighs 120 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vitreous China
Product Highlight: Shape
Elongated
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Standards Met
ADA Standards Met
Product Highlight: Color
Cotton White
Product Highlight: Mount
Floor

Description

–
The TOTO WASHLET+ Eco Guinevere One-Piece Elongated 1.28 GPF Universal Height Skirted Toilet Classic WASHLET S7A Bidet Seat exemplifies TOTO's mark of excellence: "People Planet Water." Eco Guinevere features a sleek, one-piece design that will immediately beautify the appearance of your bathroom while proving easier to keep clean than a standard two-piece toilet. Eco Guinevere features TOTO's TORNADO FLUSH, a powerful hole-free rim design with dual-nozzles that create a centrifugal washing action to assist in rinsing the bowl more efficiently. TOTO's CEFIONTECT adds a layer of exceptionally smooth glaze to the bowl that minimizes waste from sticking to the ceramic. Includes the luxurious WASHLET S7A electric bidet toilet seat with 5 adjustable spray settings, heated seat, nightlight, 4 user memory settings, and endless warm water-all at the touch of a button. Upgrade each bathroom visit to a transformational spa-like experience with the WASHLET as it helps to reduce the need for toilet paper, saving trees and water used to manufacture each roll. Eco Guinevere is ADA compliant and meets the standards for EPA WaterSense, and California's CEC and CALGreen requirements. WASHLET+ Eco Guinevere has a left-hand chrome trip lever and includes mounting and installation hardware.

  • WASHLET+ bidet seat and one-piece toilet, specially designed to conceal the WASHLET water supply and power cord for seamless integration
  • Conceals the WASHLET water supply and power cord for seamless integration
  • EWATER+ mists the wand and toilet bowl, reducing the need for harsh cleaning chemicals.
  • PREMIST wets the surface of the toilet bowl, aiding in the removal of waste and resulting in a better clean.
  • Front and rear warm water washing with five adjustable temperature and pressure controls

Specs

–
Material:

Vitreous China

Shape:

Elongated

ADA:

Yes

Rough-In:

12

Warranty:

1 Year Limited

Product Type:

One Piece Toilet

Standards Met:

ADA

Color:

Cotton White

Mount:

Floor

Gallons Per Flush:

1.28

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy