Shop Limited Time Deals
Main product image of 0010 Cast Iron Circulator, 1/8 HP
Magnifying glass
Hover image to zoom

0010 Cast Iron Circulator, 1/8 HP

Brand:
Taco
SKU:
0010-F3Y
Rating:
(0)
Q&A:
(0)
0010 Cast Iron Circulator, 1/8 HP
Magnifying glass
Hover image to zoom
0010-F3Y has been discontinued
Discontinued August 15, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
0011 Cast Iron Circulator, 1/8 HP
Brand:
Taco
SKU:0011-F4Y
(0)
Out of Stock
Out of Stock
Get it Thu, Jul 9 - Thu, Jul 16
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Voltage
230V
Product Highlight: Horse Power
1/8 HP
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
32 MAX GPM
Product Highlight: Max Pressure (PSI)
150 MAX PSI

Description

The Taco 0010 is designed for a wide range of large residential or light commercial water circulating applications. Typical uses include hydronic heating, radiant heating, primary-secondary loops, indirect water heaters, chilled water cooling, and potable hot water systems. The Stainless Steel 0010 is designed for all open-loop, fresh water systems. The unique replaceable cartridge contains all of the moving parts and allows for easy service, instead of replacing the entire circulator. Compact, direct-drive, low power consumption design makes it ideal for high-efficiency jobs.

Applications:
  • Hydronic Heating
  • Radiant Heating
  • Primary-Secondary Loops
  • Indirect Water Heaters
  • Chilled Water Cooling
  • Potable Hot Water Systems

Features:
  • Standard high capacity output - Compact design
  • Quiet, efficient operation
  • Direct drive - Low power consumption
  • Unique Replaceable Cartridge design (Field serviceable)
  • Self Lubricating
  • No mechanical seal
  • Unmatched reliability - Maintenance free
  • Universal flange to flange dimensions
  • Cast Iron or Stainless Steel construction

Specs

Material:

Cast Iron

Amperage:

1.1

Application:

Heating

Voltage:

230V

Max Pressure (PSI):

150

Type:

Pump

Horse Power:

1/8

Connection Size:

1-1/4"

3/4"

1-1/2"

1"

Max Flow (GPM):

32

Max Head (Ft):

10

Hertz:

60

Phase:

1

RPM:

3250

Temperature Range (F):

40°F to 230°F

Connection Type:

Flanged x Flanged

Warranty:

3 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

6 Replacement Parts

Taco Replacement Flange Gaskets (Pair) for Select 003-0011 Models
SKU: 007-007RP
Taco
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM