Apply to be a TradeMaster!
Main product image of 0010 Cast Iron Priority Zoning Circulator w/ Integral Flow Check, 1/8 HP
Magnifying glass
Hover image to zoom

0010 Cast Iron Priority Zoning Circulator w/ Integral Flow Check, 1/8 HP

Brand:
Taco
SKU:
0010-ZF3-1IFC
Rating:
(0)
Q&A:
(0)
0010 Cast Iron Priority Zoning Circulator w/ Integral Flow Check, 1/8 HP
Magnifying glass
Hover image to zoom
0010-ZF3-1IFC has been discontinued
Discontinued August 21, 2024
This product was discontinued by the manufacturer.
Suggested Alternative:
0010 Cast Iron Circulator with Integral Flow Check, 1/8 HP
Brand:
Taco
SKU:0010-F3-1IFC
(22)
Order by 6PM, receive 18 by Tomorrow
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/8 HP
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
18.5 MAX GPM
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Material
Cast Iron

Description

–

To directly replace this item, please purchase both 0010-F3-1IFC and SR501-4.



To directly replace this item, please purchase both 0010-F3-1IFC and SR501-4.


Features

  • Universal Thermostat Compatibility, Thermostat Ready
  • Can be used in conjunction with other circulators or zone valves
  • Available in a full range of sizes from 003-0014
  • 00 Reliability
  • Snap-In PC Board
  • Low and High Voltage Strips
  • Removable low-voltage terminal strip simplifies wiring installation
  • LED Power Light
  • UL and CSA Listed
  • 100% Factory Tested
  • Made in USA


Typical Applications

  • Indirect Hot Water Heaters
  • Adding Zones
  • Zoning with Circulators
  • Prioritizing Under-Sized Zones

    Replacement Parts List:
    Casing O-Ring: 0010-008RP
    Flange Gasket Set: 007-007RP
    Cartridge Assembly Complete: 0010-021RP
    Valve Addembly Trans/Relay: 0012-021RP

Specs

–
Material:

Cast Iron

Amperage:

1.1

Application:

Heating

Voltage:

115V

Max Pressure (PSI):

125

Type:

Pump

Horse Power:

1/8

Connection Size:

1-1/4"

1"

3/4"

1-1/2"

Max Flow (GPM):

18.5

Flow Range (GPM):

0-18.5

Head Range (ft.):

0-9

Max Head (Ft):

9

Hertz:

60

Phase:

1

RPM:

3250

Temperature Range (F):

40°F to 230°F

Connection Type:

Flanged x Flanged

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" Premium Near Boiler Trim Kit (Air Separator, Combination Boiler Feed Valve & Backflow Preventer, 4-1/2 Gal. Expansion Tank)
SKU: TTK-100C-PRM
Taco
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM