Apply to be a TradeMaster!
Main product image of 0011 Cast Iron Priority Zoning Circulator w/ Integral Flow Check, 1/8 HP
Magnifying glass
Hover image to zoom

0011 Cast Iron Priority Zoning Circulator w/ Integral Flow Check, 1/8 HP

Brand:
Taco
SKU:
0011-ZF4-1IFC
Rating:
(0)
Q&A:
(0)
0011 Cast Iron Priority Zoning Circulator w/ Integral Flow Check, 1/8 HP
Magnifying glass
Hover image to zoom
$685.27 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/8 HP
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
30 MAX GPM
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Material
Cast Iron

Description

–
Features
  • Universal Thermostat Compatibility, Thermostat Ready
  • Can be used in conjunction with other circulators or zone valves
  • Available in a full range of sizes from 003-0014
  • 00 Reliability
  • Snap-In PC Board
  • Low and High Voltage Strips
  • Removable low-voltage terminal strip simplifies wiring installation
  • LED Power Light
  • UL and CSA Listed
  • 100% Factory Tested
  • Made in USA

Typical Applications
  • Indirect Hot Water Heaters
  • Adding Zones
  • Zoning with Circulators
  • Prioritizing Under-Sized Zones

    Replacement Parts List:
    Casing O-Ring: 009-028RP
    Flange Gasket Set: 007-007RP
    Cartridge Assembly Complete: 0011-009RP
    Valve Assembly Trans/Relay: 0012-021RP

Specs

–
Material:

Cast Iron

Amperage:

1.76

Application:

Heating

Voltage:

115V

Max Pressure (PSI):

125

Type:

Pump

Horse Power:

1/8

Connection Size:

1-1/2"

1"

3/4"

1-1/4"

Flow Range (GPM):

0-30

Max Flow (GPM):

30

Max Head (Ft):

31

Head Range (ft.):

0-31

Hertz:

60

Phase:

1

RPM:

3250

Temperature Range (F):

40°F to 230°F

Connection Type:

Flanged x Flanged

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

5 Replacement Parts

IFC Replacement Kit for Select Taco Pumps
SKU: 0012-021RP
Taco
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy