The Day Savers – A National Tradesmen Day Contest
Main product image of 0013 Variable Speed Setpoint Circulator Pump, Rotated Flange 1/6 HP
Magnifying glass
Hover image to zoom

0013 Variable Speed Setpoint Circulator Pump, Rotated Flange 1/6 HP

Brand:
Taco
SKU:
0013-VSF3
Rating:
(0)
Q&A:
(0)
0013 Variable Speed Setpoint Circulator Pump, Rotated Flange 1/6 HP
Magnifying glass
Hover image to zoom
Suggested Alternative:
0026e ECM Cast Iron High-Efficiency Wet Rotator Circulator (115/208/230V)
Brand:
Taco
SKU:0026E-F2
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/6 HP
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
34 MAX GPM
Product Highlight: Max Pressure (PSI)
125 MAX PSI

Description

Note: Full flange-to-flange three-year warranty on all 00 Series circulators.

The High Velocity series Taco 0013 Cartridge Circulator is designed for quiet, efficient operation in high head / high flow applications for Large Residential / Light Commercial Hydronic heating, Radiant heating, Chilled Water cooling and Domestic fresh water systems. The exclusive ACB anti-condensate baffle with ambient air flow prevents the build up of condensate on the motor windings when pumping chilled water. Its unique field-serviceable cartridge contains all moving parts. Replacing the cartridge rebuilds the circulator. With no mechanical seal, the self-lubricating, maintenance free design provides unmatched reliability. Compact and lightweight, with excellent performance characteristics, the 0013 is ideal for high efficiency jobs where space is a premium.

Features
  • Maximum Temperature Control: Taco's 00-VS circulators support an adjustable setpoint as well as an adjustable temperature differential. Whether you need a fixed temperature or a set temperature drop, this circulator has you covered.
  • Direct and Reverse Acting: Taco's variable speed setpoint circulators are designed for both direct acting and reverse acting applications. These versatile pumps can be set to increase speed when temperatures drop or when they rise depending on the needs of your system.
  • Maintenance Free: The beauty of Taco's "00" series circulators is in the simplicity. The self-lubricating design improves reliability by eliminating the need for a mechanical seal.
  • Replaceable Cartridge Design: All of the circulator's moving parts are contained within a removable cartridge. Servicing a "00" series pump is as easy as replacing this cartridge.
  • High Capacity, High Efficiency: In the "00" series, powerful pumps are backed by a direct-drive design. Direct-drive mechanisms are known for their efficiency, longevity, and low noise levels, qualities that translate well to any application.

Specs

Material:

Cast Iron

Amperage:

2

Application:

Heating

Voltage:

115V

Type:

Var. Speed Pump

Max Pressure (PSI):

125

Horse Power:

1/6

Connection Size:

1-1/2"

3/4"

1-1/4"

1"

Flow Range (GPM):

0-34

Max Flow (GPM):

34

Max Head (Ft):

33

Head Range (ft.):

0-33

Hertz:

60

Phase:

1

RPM:

3250

Temperature Range (F):

40°F to 230°F

Connection Type:

Flanged x Flanged

Warranty:

3 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

You May Also Need

5 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM