| Product Type: | Recirculator Pump |
|---|---|
| Material: | Bronze |
| Horse Power: | 1/40 |
| RPM: | 3250 |
| Voltage: | 115V |
| Hertz: | 60 |
| Phase: | 1 |
| Type: | Dedicated |
| Amperage: | 0.45 |
| Max Pressure (PSI): | 125 |
| Temperature Range (F): | 40°F - 220°F |
| Flow Range (GPM): | 0-7 |
| Max Flow (GPM): | 7 |
| Max Head (Ft): | 4.5 |
| Head Range (ft.): | 0-4.5 |
| Connection Size: | 1/2" |
| Connection Type: | Sweat |
| Weight (lbs): | 7 lbs |