Apply to be a TradeMaster!
Main product image of 003 Variable Speed Solar Control Bronze Circulator (1/2" Sweat) 1/40 HP
Magnifying glass
Hover image to zoom

003 Variable Speed Solar Control Bronze Circulator (1/2" Sweat) 1/40 HP

Brand:
Taco
SKU:
003-VTBC4
Rating:
(0)
Q&A:
(0)
003 Variable Speed Solar Control Bronze Circulator (1/2" Sweat) 1/40 HP
Magnifying glass
Hover image to zoom
003-VTBC4 has been discontinued
Discontinued January 31, 2020
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/40 HP
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Max Flow (GPM)
7 MAX GPM
Product Highlight: Max Pressure (PSI)
125 MAX PSI

Description

–
Solar hydronic systems can be a great way to improve the energy efficiency of your home while reducing your environmental footprint. To help you achieve the full savings potential of these systems, Taco has developed a variable speed circulator specifically for solar applications. Variable speed circulator operation is ideal for solar applications, where heat production varies greatly. By adjusting the flow rate based on the temperature differential between the collector and your storage system, the solar variable speed circulator optimizes the heat transfer process. Getting the most out of your solar system doesn't have to be difficult. The solar variable speed circulator's line cord is wired at the factory for fast installation. It features freeze protection and a holiday function for safe, automated maintenance of your system while you are away. The bronze construction of this circulator makes it ideal for applications where corrosion resistance is important. With Taco, your hydronic circulation is in good hands.

Product Features

Variable Speed, Superior Efficiency

The variable speed motor in this circulator will scale the output to match the collector, providing efficient energy transfer and up to a 20% increase in performance for your solar system.

Expansion Versatility

The included line voltage output may be configured by users. Adding additional equipment to your system couldn't be easier.

Maintenance Free

The beauty of Taco's "00" series circulators is in the simplicity. The self-lubricating design improves reliability by eliminating the need for a mechanical seal.

Replaceable Cartridge Design

All of the circulator's moving parts are contained within a removable cartridge. Servicing a "00" series pump is as easy as replacing this cartridge.

High Capacity, High Efficiency

In the "00" series, powerful pumps are backed by a direct-drive design. Direct-drive mechanisms are known for their efficiency, longevity, and low noise levels, qualities that translate well to any application.

Specs

–
Material:

Bronze

Amperage:

0.43

Horse Power:

1/40

Application:

Heating

Voltage:

115V

Max Pressure (PSI):

125

Type:

Pump

Flow Range (GPM):

0-7

Max Flow (GPM):

7

Head Range (ft.):

0-4.5

Max Head (Ft):

4.5

Hertz:

60

Phase:

1

Connection Size:

1/2"

RPM:

3250

Temperature Range (F):

40°F to 230°F

Connection Type:

Sweat

Warranty:

3 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Material
Horse Power
Voltage
Max Pressure (PSI)
Type
Bronze
1/25
115V
145
1-Speed Pump
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM