Apply to be a TradeMaster!
005 Stainless Steel Priority Zoning Circulator, 1/35 HP

005 Stainless Steel Priority Zoning Circulator, 1/35 HP

Brand:
Taco
SKU:
005-ZSF2
Rating:
(0)
Q&A:
(0)
005 Stainless Steel Priority Zoning Circulator, 1/35 HP
005-ZSF2 has been discontinued
Discontinued August 21, 2024
This product was discontinued by the manufacturer.
Suggested Alternative:
007 Stainless Steel Circulator, 1/25 HP
Brand:
Taco
SKU:007-SF5
(11)
Order by today, receive 16 by Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/35 HP
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
19 MAX GPM
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Material
Stainless Steel

Description

–

To directly replace this item, please purchase both 007-SF5 and SR501-4.



Features
  • Universal Thermostat Compatibility, Thermostat Ready
  • Can be used in conjunction with other circulators or zone valves
  • Available in a full range of sizes from 003-0014
  • 00 Reliability
  • Snap-In PC Board
  • Low and High Voltage Strips
  • Removable low-voltage terminal strip simplifies wiring installation
  • LED Power Light
  • UL and CSA Listed
  • 100% Factory Tested
  • Made in USA

Typical Applications
  • Indirect Hot Water Heaters
  • Adding Zones
  • Zoning with Circulators
  • Prioritizing Under-Sized Zones

    Replacement Parts List:
    Casing O-Ring: 008-005RP
    Flange Gasket Set: 007-007RP
    Cartridge Assembly Complete: 005-020RP

Specs

–
Material:

Stainless Steel

Application:

Heating

Voltage:

115V

Max Pressure (PSI):

125

Type:

Pump

Horse Power:

1/35

Connection Size:

3/4"

1"

1-1/4"

1-1/2"

Max Flow (GPM):

19

Flow Range (GPM):

0-19

Max Head (Ft):

8.5

Head Range (ft.):

0-8.5

Hertz:

60

Phase:

1

RPM:

3250

Temperature Range (F):

40°F to 230°F

Connection Type:

Flanged x Flanged

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM