Apply to be a TradeMaster!
006 (3/4" Sweat) Taco Bronze Circulator w/ Digital Timer & Integral Flow Check, 1/40 HP

006 (3/4" Sweat) Taco Bronze Circulator w/ Digital Timer & Integral Flow Check, 1/40 HP

Brand:
Taco
SKU:
006-BC7-4PNP
Rating:
(0)
Q&A:
(0)
006 (3/4" Sweat) Taco Bronze Circulator w/ Digital Timer & Integral Flow Check, 1/40 HP
$547.90 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/48 HP
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Max Flow (GPM)
11.5 MAX GPM
Product Highlight: Max Pressure (PSI)
125 MAX PSI

Description

–
Note: Full flange-to-flange three-year warranty on all 00 Series circulators.

Note: This item abides by the 2014 low lead requirements.

Overview
The Plumb N' Plug line of Taco circulators provides an ingenious solution to the problem of waiting for hot water from fixtures. An included timer allows you to quickly and easily designate recirculation periods for instant hot water. The digital timer is prewired, which means installation is a breeze. Setting recirculation times is equally easy; simply use the buttons on the timer face to assign them. The digital timer supports eight saved programs which can be applied to individual days, all days, weekdays, weekends, or weekdays plus Saturdays. The bronze construction of this circulator makes it ideal for DHW applications, where corrosion resistance is important. With Taco, your hydronic circulation is in good hands.

Features
  • Factory Installed 6’ Line Cord and 24 Hour/15 Minute Interval Analog Timer
  • UL Listed
  • Optional 95°F –115°F Aquastat Available
  • Standard High Capacity Output
  • Compact Design
  • Quiet, Efficient Operation
  • Direct Drive-Low Power Consumption
  • Unique Replaceable Cartridge
  • Design-Field Serviceable
  • Self Lubricating
  • No Mechanical Seal
  • Unmatched Reliability-Maintenance Free
  • Sweat Connections - Bronze
  • Union & Threaded Connections - St. Steel
  • Flanged - St. Steel

Application
  • Domestic Hot Water Recirculation
  • Water Source Heat Pumps
  • Hydro-Air Fan Coils
  • Potable Water Systems
  • Heat Recovery Units

Replacement Parts List:
Casing O-Ring: 007-003RP
Capacitor or PC Board: 007-002RP
Cartridge Assembly Complete: 005-020RP
Valve Assembly Trans/Relay: 006-047RP

Specs

–
Material:

Bronze

Amperage:

0.52

Application:

Heating

Voltage:

115V

Max Pressure (PSI):

125

Type:

Pump

Horse Power:

1/48

Max Flow (GPM):

11.5

Flow Range (GPM):

0-11.5

Head Range (ft.):

0-9.5

Max Head (Ft):

9.5

Hertz:

60

Phase:

1

RPM:

3250

Temperature Range (F):

40°F - 220°F

Connection Type:

Sweat

Warranty:

3 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Material
Voltage
Max Pressure (PSI)
Type
Horse Power
CURRENT ITEM
Product Image of 006 (3/4" Sweat) Taco Bronze Circulator w/ Digital Timer & Integral Flow Check, 1/40 HP
006 (3/4" Sweat) Taco Bronze Circulator w/ Digital Timer & Integral Flow Check, 1/40 HP
SKU: 006-BC7-4PNP
Bronze
115V
125
Pump
1/48

You May Also Need

8 Replacement Parts

Casing O-Ring for 0015 Series
SKU: 00R-001RP
Taco
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy