The Taco 006 is designed for circulating hot or chilled fresh water in open or closed loop applications. Typical uses include hydronic heating, domestic hot water recirculation, hydro-air heating/cooling, heat recovery units, water source heat pumps, drain down open loop Solar systems and potable water applications. The unique, replaceable cartridge contains all of the moving parts and allows for easy service instead of replacing the entire circulator. The compact, low power consumption design is ideal for high efficiency jobs.
Features:
| Phase: | 1 |
|---|---|
| Connection Type: | Sweat |
| Voltage: | 115V |
| Amperage: | 0.52 |
| Temperature Range (F): | 40°F - 220°F |
| Connection Size: | 1/2" |
| Product Type: | Pump |
| Max Pressure (PSI): | 125 |
| Material: | Bronze |
| Max Flow (GPM): | 9 |
| Horse Power: | 1/40 |