The Day Savers – A National Tradesmen Day Contest
Main product image of 006e3 ECM High-Efficiency Hot Water Circulation Pump
Magnifying glass
Hover image to zoom

006e3 ECM High-Efficiency Hot Water Circulation Pump

Brand:
Taco
SKU:
006E3
Rating:
(14)
Q&A:
(1)
006e3 ECM High-Efficiency Hot Water Circulation Pump
Magnifying glass
Hover image to zoom
$405.00 each
In Stock
In Stock
Get 91 Tomorrow, Sep 2
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
120v
Product Highlight: Max Flow (GPM)
11 MAX GPM
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Wattage
44 Watts
Product Highlight: Connection Size
1" Connection
Product Highlight: Amperage
0.54 Amps

Description

Note: Adapter Fittings Sold Separately
  • ½” Union Sweat (UFS-050S)
  • ½” Union FNPT (UFS-050T)
  • ½” Union Press (UFS-050P)
  • ¾” Union Sweat (UFS-075S)
  • ¾” Union FNPT (UFS-075T)
  • ¾” Union Press (UFS-075P)
The 00e Series - 006e3 is an infinitely variable fixed speed, high-efficiency wet rotor circulator with an ECM permanent magnet motor. It is perfect for hot water recirculation and hydronic heating applications. With 3 easy settings, the 006e3 delivers performance, reliability and ease of installation that made the 00® famous.

  • Taco trusted 00e® series quality and reliability - Install it, forget it.
  • 13’ Shut-off head, 11 gpm max flow
  • Easy to use dial:
    - Low, Medium, High
    - 003 & 006 performance point references
  • Easy installation:
    - Compact design for tight spaces
    - Multiple connection options available
  • High-efficiency ECM motor uses up to 85% less electricity
  • SureStart® automatic unblocking and air purging mode
  • Whisper quiet operation
  • 1” union connection with customizable 1/2" & 3/4" fitting sets sold separately
  • Double insulated, no ground wire required

Specs

Wattage:

44

Connection Size:

1"

Shutoff Head (ft.):

13'

Amperage:

0.54

Max Temp (F):

203°F

Max Pressure (PSI):

150

Voltage:

120v

Max Flow (GPM):

11

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

You May Also Need

Product Reviews

5 out of 14 reviews
100% would recommend this product
5
out of 14 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 14 reviews

Works Perfectly

I installed this circulator at the end of my domestic hot water loop. It ties-in directly with the cold water supply to the water heater. When it starts, the hot water loop is up on temperature in less than two minutes. Quiet & efficient....couldn't ask for anything more. The circulator is controlled by a Taco temperature aquastat "sold seperately" that works great for my application.
Bruiser
Illinois
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Working out great so far

I ordered this hot water circulation pump to replace another brand of pump that had failed on me three times in the last five years. I went with the Taco pump because there was one installed at our vacation home back in 2022 and it's still running strong. I installed the pump myself and had no issues at all with the 1/2" union sweat fitting kit. It sealed up great with no leaks. The key to it sealing good is to just make sure the entrance and exit piping are in line and the gap between them for where the pump goes is correct. Copper pipe doesn't flex so make sure your measurements are correct!
ESmitty
Kenmore, WA
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product

Silent and easy to install. You can select speeds. The lowest speed us usually adequate for hot water recirculation.
Nico
94070
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I'm impressed!

Used for getting hot water to the distant bathrooms. Better built than I expected. I recommend getting the unions that they offer. Leak-free install the first time.
Rick
The Northern Rockies
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent

Great flow adjustment in hot water recirculating system
L
Tucson
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Doing what it was intended to do

I bought this to use with the comfort valve as and alternative to heating the piping under the crawl space. It's running full time right now, which I don't find optimal, but it proves that it's doing as intended. I'm adding a timer to a Honeywell circulator relay that'll activate it for 60 second periods, via "user call" push button, as well as a thermal switch on the pipe in the crawl space that'll kick it on momentarily whenever the piping approaches freeze condition.
Jon
S/E New Hampshire
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Super quiet, easy to install

I love my 006e3 about as much as a person can love a water pump. Functions perfectly on my recirc system, though I'm still trying to determine the best setting. I appreciate the blue LED; otherwise it's so quiet I wouldn't know if it was running. The only downside is I can't get Alexa to pronounce "Taco" correctly.
The Dude
Portland, OR
3 years ago
Was this review helpful to you?

Great little pump with flexibility

I installed this little gem to provide domestic hot water circulation teamed with a Noritz CombiBoiler. It quietly provides reliable flow to trigger the domestic hot water side of the combiboiler and assure hot water at the tap, the furthest nearly 70 feet away. Great addition to the system design that allows tailoring pump delivery to the operation of the system heating.
Greg
Summersville WV
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Efficient DHW recirc pump

This pump replaced a quality small German pump that, although efficient, didn't make enough head pressure to move water through a long dedicated recirulation line, a spring check and a mixing valve. This did it with ease and quietly. I recommend a plug in recycle timer set to your systems needs. In this case a cold line was fully hot in under three minutes. I set the timer to run for 2 min. every 15 min. No complaints. The unions (not included) are the same size as taco mixing valve unions. UFS
Optemo
Santa Rosa, CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

If I need more, I would buy them>

I ran a lo-flow hot water loop from the boiler to a coil underneath my army surplus diesel genset and enclosure. Happiness is a warm diesel engine.
corrosionman
lookout PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What does the blue light on the pump indicate?

Asked by Dennis 5 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Dennis! The blue LED will illuminate when the circulator is powered on

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy