Apply to be a TradeMaster!
Main product image of 007 Cast Iron Priority Zoning Circulator w/ Integral Flow Check, 1/25 HP
Magnifying glass
Hover image to zoom

007 Cast Iron Priority Zoning Circulator w/ Integral Flow Check, 1/25 HP

Brand:
Taco
SKU:
007-ZF5-3IFC
Rating:
(5)
Q&A:
(3)
007 Cast Iron Priority Zoning Circulator w/ Integral Flow Check, 1/25 HP
Magnifying glass
Hover image to zoom
$404.87 each
In Stock
In Stock
Get 7 Tomorrow, Oct 20
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/25 HP
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
17 MAX GPM
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Material
Cast Iron

Description

–
Features
  • Universal Thermostat Compatibility, Thermostat Ready
  • Can be used in conjunction with other circulators or zone valves
  • Available in a full range of sizes from 003-0014
  • 00 Reliability
  • Snap-In PC Board
  • Low and High Voltage Strips
  • Removable low-voltage terminal strip simplifies wiring installation
  • LED Power Light
  • UL and CSA Listed
  • 100% Factory Tested
  • Made in USA

Typical Applications
  • Indirect Hot Water Heaters
  • Adding Zones
  • Zoning with Circulators
  • Prioritizing Under-Sized Zones

Replacement Parts List:
Casing O-Ring: 008-005RP
Flange Gasket Set: 007-007RP
Cartridge Assembly Complete: 007-042RP
valve Assembly Trans/Relay: 0010-025RP

Specs

–
Material:

Cast Iron

Amperage:

0.71

Application:

Heating

Voltage:

115V

Max Pressure (PSI):

125

Type:

Pump

Horse Power:

1/25

Connection Size:

3/4"

1-1/2"

1"

1-1/4"

Flow Range (GPM):

0-17

Max Flow (GPM):

17

Head Range (ft.):

0-8.5

Max Head (Ft):

8.5

Hertz:

60

Phase:

1

RPM:

3250

Temperature Range (F):

40°F to 230°F

Connection Type:

Flanged x Flanged

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" Combination Boiler Feed Valve & Backflow (NPT x NPT)
SKU: 3450-T2
Taco

6 Replacement Parts

IFC Replacement Kit for Select Taco "00" Series Cartridge Circulators
SKU: 0010-025RP
Taco
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Good product

Came as promised fair price
William
NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would by this product again

Very easy to change,last a long time
Pete the greek
NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

the internal check valve streamlines the installation
Smoke Chaser
Lincolnton NC
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again and again

this product is a good zone control W/Integral flow check and Universal thermostat compatibility ,will heat single zones that would not heat up before in a circuit, it is a great addition to any radiant heating.
fix her
NL Canada
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Working great.

So far this pump has done a very good job with our radiant heating system.
Rick
Canton IL
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: Does this circulator have the same zone failure feature as in the priority zone relays? That is to say, does it revert back to allowing the other zones to run after a certain set period of time should the priority zone fail for one reason or another?

Asked by Ray 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Unfortunately this pump will not have the feature to change from priority to heating automatically.

Was this review helpful to you?

Q: Can I use this pump to run a Taco Sentry Zone Valve? I have Ghost Flow on a Zone and need a Zone Valve to stop it.

Asked by Kicker 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

depends on your controls and what else needs the 24V output

Was this review helpful to you?

Q: i have a three zone heat system w zone valves two of which are not functioning. i am adding a indirect water tank and want to know if i can use use this circulator to replace the zone valves(3) and run the new indirect tank as well. i know i have to change configs. etc. my question relates to control and power of this unit.thank you

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

For priority you will want to use a SR504-2 with standard 007-F5-7IFC circulators.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy