Apply to be a TradeMaster!
Main product image of 008 Variable Speed Delta-T Cast Iron Circulator Pump, 1/25 HP
Magnifying glass
Hover image to zoom

008 Variable Speed Delta-T Cast Iron Circulator Pump, 1/25 HP

Brand:
Taco
SKU:
008-VDTF6-2
Rating:
(2)
Q&A:
(1)
008 Variable Speed Delta-T Cast Iron Circulator Pump, 1/25 HP
Magnifying glass
Hover image to zoom
$291.05 each
In Stock
In Stock
Get 5 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/25 HP
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
15 MAX GPM
Product Highlight: Max Pressure (PSI)
125 MAX PSI

Description

–
Note: this item does not include an IFC and must be ordered separately. The IFC Replacement Kit may be purchased here.

Note: Full flange-to-flange three-year warranty on all 00 Series circulators.

Taco Variable Speed Delta-T Circulator's all-in-one design combines a microprocessor based variable speed differential controller with the reliability and convenience of our 00® Cartridge Circulators. Simply dial in the design Delta-T of the system or zone (from 5 - 50°F) and then sit back and watch the circulator automatically adjust its performance to match the systems ideal BTU/hr output, while conserving energy and eliminating velocity noise.

No matter how good your original system design and heat loss calculations were, they included estimates and rules of thumb. What are the design conditions for those systems you "inherited" or have to service? Have a zone valve system or multi-zone radiant manifolds running off a common circulator? Your system needs a circulator that automatically adjusts to deliver the optimal heat transfer based on the actual operation of the system, every day, under all load conditions - even when those conditions change. With the Taco Variable Speed Delta-T 00® Circulators you simply dial in your desired temperature drop across the system or zone (5-50°F), attach a supply and return sensor directly to the pump and it will automatically vary its performance to deliver optimal heat, efficiency and comfort.

Features:
  • All-in-One Pump & Control
  • Sensors Included
  • Easy to Install: attach 2 Sensors, dial in the Desired Delta-T
  • UL Approved
  • Snap-in PC Board, replaceable
  • LED Status Panel
  • Fuse Protected
  • Plug-in Low Voltage Wiring Terminal
  • Optional Integral Flow Check (IFC®)
  • Increases System Efficiency
  • Pump Always Runs at Minimum Required Speed
  • Eliminates Velocity Noise
  • Eliminates Need for a Pressure By-pass Valve
  • Conserves Energy
  • Achieves System Design Goals, even when Installed System Varies from Original Design
  • Pump Automatically Adjusts to Current System Conditions
  • Spend Less Time Figuring Out Pressure Drop (for proper pump sizing) when Servicing Existing Systems.
  • Pump Exercise
  • Delivers Ideal BTU/hr Heat Transfer for All Styles of Emitters


Replacement Parts List:
Casing O-Ring: 008-005RP
Flange Gasket Set: 007-007RP
Cartridge Assembly Complete: 008-044RP

Specs

–
Application:

Heating

Type:

Var. Speed Pump

Material:

Cast Iron

Horse Power:

1/25

Voltage:

115V

Phase:

1

Hertz:

60

Amperage:

0.79

Max Flow (GPM):

15

Flow Range (GPM):

0-15

Head Range (ft.):

0-15

Max Head (Ft):

15

RPM:

Variable

Max Pressure (PSI):

125

Connection Type:

Flanged x Flanged

Connection Size:

3/4"

1"

1-1/4"

1-1/2"

Warranty:

3 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

You May Also Need

5 Replacement Parts

Taco Replacement Casing O-Ring for Select 005, 007, 008 Models
SKU: 008-005RP
Taco
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4 out of 2 reviews
100% would recommend this product
4
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

2nd one works great

The first one arrived shortly after placing the order but wasn't put into service due to water dripping out of the motor casing when put under test. A replacement was ordered and arrived two days later. It was very easy to swap out with the first one and works great, as expected. The faulty pump was returned and full refund was received promptly. The service at SupplyHouse is awesome.
Sep
San Juan Islands, WA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

taco 008 variable speed pump

This replaced a b&G series 100 pump 125 BTU input system. In service for 2 years and no problems. Uses about 50 watt at the lowest speed. The series 100 used around 220 watt. This is useful if you have one zone that requires a little heat most of the time. Probably will pay for itself in electrical costs in about 5 years. Cons: Runs at full speed for 30 seconds at every startup and during this time is noticeable louder than the series 100 pump it replaced. Requires you to up the pressure to 20 psi to avoid cavitation problems. Needed to replace old pressure regulator, air eliminator and Schrader valve in old expansion tank. Don't replace in the winter. Probably will not be as efficient without the Tekmar 256 boiler temperature control.
dets
los alamos nm
11 years ago
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Have not been able to find a good description of "direct acting mode" in the instructions and whether that would be a better choice.

Asked by John 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Direct acting mode increases speed on a temperature decrease and decreases speed on a temperature increase. As opposed to reverse acting mode which increases speed on a temperature increase and decreases speed on a temperature decrease.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy