Apply to be a TradeMaster!
Main product image of 2" Taco Cast Iron Threaded Freedom Flange Set (for 0012-F4-1, 1400-50/2, 2400-50/2)
Magnifying glass
Hover image to zoom

2" Taco Cast Iron Threaded Freedom Flange Set (for 0012-F4-1, 1400-50/2, 2400-50/2)

Brand:
Taco
SKU:
194-2124F
Rating:
(0)
Q&A:
(1)
2" Taco Cast Iron Threaded Freedom Flange Set (for 0012-F4-1, 1400-50/2, 2400-50/2)
Magnifying glass
Hover image to zoom
$95.79 each
In Stock
In Stock
Get 4 Tomorrow, Oct 1
Order by 6PM, receive Tomorrow

MANUALS (1)

Brochure
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Material
Cast Iron
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Connection Size
2" Connection
Product Highlight: Used With
0012-F4-1 Pumps, 2400-50/2 Pumps, 1400-50/2 Pumps

Description

–
  • Cast-iron threaded freedom flange
  • For 0012-F4-1, 1400-50/2, 2400-50/2

Specs

–
Size:

2"

Material:

Cast Iron

Connection Type:

Threaded

Connection Size:

2"

Type:

Pump Flanges

Used With:

0012-F4-1 Pumps

2400-50/2 Pumps

1400-50/2 Pumps

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: what are the dimensions ?

Asked by ac 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

194-2124F are 1-3/4" tall, 5-9/16" wide total, with bolt holes 4-1/8" apart center to center.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy