Apply to be a TradeMaster!
Main product image of 1/2" Cartridge Pressure Reducing Valve
Magnifying glass
Hover image to zoom

1/2" Cartridge Pressure Reducing Valve

Brand:
Taco
SKU:
3350-T3
Rating:
(5)
Q&A:
(0)
1/2" Cartridge Pressure Reducing Valve
Magnifying glass
Hover image to zoom
$86.80 each
In Stock
In Stock
Get 24 Tomorrow, Oct 23
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
50 MAX PSI
Product Highlight: Min Pressure (PSI)
10 PSI
Product Highlight: Inlet Type
FNPT
Product Highlight: Outlet Type
FNPT
Product Highlight: Size
1/2"

Description

–
The 3350 valve is used to automatically feed water to a hydronic system whenever pressure in the system drops below the pressure setting of the valve.

Features
  • Automatic Pressure Reset from Fast Fill
  • Easy External Dial-up Pressure Setting
  • Set Pressure Indicator
  • Simple serviceability with the unique one piece cartridge
  • Internal check allows the cartridge to be replaced without draining the system
  • Integral Strainer
  • ASSE 1003

Specs

–
Size:

1/2"

Pressure Range:

10 to 50 psi

Inlet Type:

FNPT

Material:

Brass

Max Pressure (PSI):

50

Min Pressure (PSI):

10

Application:

Heating

Max Inlet Pressure:

250 PSI

Max Temp (F):

210°F

Outlet Type:

FNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

You May Also Need

1/2" Pro-Pal Full Port Brass Ball Valve w/ Hi-Flow Hose Drain (600 WOG)
SKU: 41672
Webstone

3 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

We love this product.

Installation was easy, I love the gauge so U can preset B-4 u install.
Richard
OH
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would use this product and source again

Product is as expected.
Supply Chain Mgr
Caledonai MI
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I love this product and always replace it with same unit.

I love the way you can see what pressure you are setting unit to. Will always replace it with same . Replaced old unit which was a different type. boiler now running at desired pressure. Thanks for sending it so fast. Used you company often and you have never let me down.
chuck
Long Island
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The only one you need

Having two types of connecting makes it so I only need to carry one style on the truck. And carry more of them. I used to carry one threaded and one sweat, now I carry 4 of these, simplifying inventory.
Mike
Concord MA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It works as advertised.

I used this valve to supply feed water to the primary loop of a solar hot water split-system. The valve is easily adjusted & can be adjusted precisely. It's strong & well made. I'd buy it again.
John T
South Texas
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy