Apply to be a TradeMaster!
Main product image of 3/4" Brass 4900 Series Air Separator (Sweat)
Magnifying glass
Hover image to zoom

3/4" Brass 4900 Series Air Separator (Sweat)

Brand:
Taco
SKU:
49-075C-2
Rating:
(35)
Q&A:
(4)
3/4" Brass 4900 Series Air Separator (Sweat)
Magnifying glass
Hover image to zoom
$114.47 each
In Stock
In Stock
Get 2 Mon, Oct 5
Order by 6PM, receive Monday
Size: 
3/4"
Connection Type: 
C x C
C x C

This item replaces: 49-075C

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
C x C Connection
Product Highlight: Material
Brass
Product Highlight: Size
3/4"
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Max Temp (F)
240°F Max Temp

Description

–
The Taco 4900 Series Air Separators help you save money and prolong the life of system pumps, piping and components by removing air and dirt from the system to prevent reduced heat transfer, loss of efficiency, pipe corrosion, pump damage, increased energy consumption, and irritating noise.

Specs

–
Max Pressure (PSI):

150

Size:

3/4"

Material:

Brass

Application:

Heating

Max Temp (F):

240°F

Connection Method:

Sweat

Connection Type:

C x C

Product Type:

Air Eliminator

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Max Pressure (PSI)
Size
Material
Connection Method
Connection Type
CURRENT ITEM
150
3/4"
Brass
Sweat
C x C
3/4" Air Separator (Sweat)
SKU: 75003-WEBSTONE
150
3/4"
Brass
Sweat
C x C
150
3/4"
Brass
Sweat
C x C
150
3/4"
Brass
Sweat
C x C

You May Also Need

Product Reviews

4.74 out of 35 reviews
97% would recommend this product
4.74
out of 35 Reviews
97% would recommend this product
WRITE A REVIEW
5 star
89%
4 star
6%
3 star
0%
2 star
3%
1 star
3%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Seems very well made.

Replaced a 10 year old, rust clogged, cast iron air scoop with this bronze beauty. Flushed and refilled the system with great results. This 5 loop, 3 zone system has never run so quietly. Hung a Webstone Pro-Pal ball valve with drain below the provided 1/2" FIP port with a new expansion tank, and I'm good to go. Price was about the same as elsewhere, but I prefer Supplyhouse.com's website for the information and support they supply. Add their fast shipping and the balance tips quickly in their favor.
VS

Most Liked Negative Review

Non functional

I installed unit and noticed there was no air being purged from my system. I disassembled the unit to find that the float was not connected to the air release valve.. I then found the parts that keep the float in place, mixed in with the little tubes used for air separation. I was clear to me that there was no quality control during manufacturing. I bought a Caleffi unit that works perfect.. spend a few more bucks on something that works.
Showing 1-10 of 35 reviews

I would buy this again

Great product
Bruce Almighty
Connecticut
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supply House customer service

My plumber had me order this part because he thought it was leaking. They sent a new to me right away no charge. Turns out the part was not defective and they paid the return postage! The leak was the plumbers fault
Bob
Louisville, ky
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would recommend this product to everyone.

I received the air separator on Friday and installed it on Saturday. It worked perfectly. The installer of my heating system neglected to install one and it has caused me a lot of grief for several years. I am very happy with the way it works.
Len
King Of Prussia, Pa.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It just works

Works as it is supposed to. Fast shipping easy ordering.
Jay
Tampa fl
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Thank you for replacing the damaged part so quickly. Time is money. Shipping is the limbo of all manufacturing and out of our control. Thanks so much.
BioFuel
NWPA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Taco air separator.

Same quality I've come to expect from Taco.
Doug
Massachusetts
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I use this on ever boiler I install it helpybleed the air ou

It is esayyto install an do's the job
Jc
Allentown pa.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

All Good

3/4" Brass air separator works very well. Had no more air issues in the system. When ordering the salesperson was knowledgeable and courteous. Got the product in 2 days. Overall a good experience.
JerryLee
NJ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Replaced a vortech...

An replacement for a taco vortech. I am very pleased with it!
Gib
SANDY, OR
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely buy this product again.

First off great company to work with. I went to install the first one I purchased and of course it was the wrong size. Returned the original which was surprisingly easy. Zero issue installing the right size one.
ted
Massachusetts
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

4 Questions
4 Questions
ASK A QUESTION

Q: Does the air separator need to be located above the boiler when used with a wall mount condensing boiler with all the plumbing on the bottom?

Asked by Ken 13 years ago

Add your answer

* Required Field
-

Anywhere high up in your piping system that has central flow (before manifolds). Try to picture where air bubbles might collect in the pipe if they exist and place the device there.

Was this review helpful to you?
-

Ken, I recommend placing the separator at the very highest point in the whole plumbing system. I've tried it above the pumps and above the boiler & have found that small amounts of air will still get to the highest point in the whole system, thereby causing bumping when they come through the pumps. Sam

Was this review helpful to you?
- fishmonger

The above answers are wrong. this devise want to see the hottest water and be located on the suction side of the calculator pump

Was this review helpful to you?

Q: Do you have to install a expansion tank below the air separator as I have a conventional type expansion tank in the system. And if so why>

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The air eliminator does not have to go directly on top of the expansion tank, but it is usually a good idea to install them close together at the "point of no pressure change."

Was this review helpful to you?

Q: Are all the 4900 series for vertical or for horizontal applications? Your pictures looks to be orientated incorrectly if it's for horizontal only.

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

It is for horizontal installation.

Was this review helpful to you?

Q: does the air separator attach to the bottom of the expansion tank on a radiant system close to the boiler

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

If you would like to tie it in, there is a 1/2" female thread port on the bottom of this unit for your expansion tank.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy