Apply to be a TradeMaster!
Main product image of Radiant Mixing Block
Magnifying glass
Hover image to zoom

Radiant Mixing Block

Brand:
Taco
SKU:
RMB-1
Rating:
(9)
Q&A:
(3)
Radiant Mixing Block
Magnifying glass
Hover image to zoom
$2,641.97 each
In Stock
In Stock
Get 4 Tomorrow, Oct 30
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Temperature Range (F)
32°F to 185°F

Description

–
The Taco Radiant Mixing Block is a breakthrough in the design, control and installation of radiant systems. The RMB-1 is a complete injection mixing system, combining a variable speed injection mixing control, injection circulator, system circulator and air elimination all in a single unit. You get unmatched versatility and performance as a result.
Use as an outdoor reset control, a setpoint control or a delta T limiting control.

Features:
  • Requires only four pipe connections for complete installation.
  • Does not require special piping, balancing valve, closely spaced tees, external control or complex wiring.
  • Plug-In, Low Voltage Connections
  • Solid Stage Microprocessor
  • Replaceable Cartridge Design
  • Maintenance-Free, Wet-Rotor Circulators
  • Bronze Casing for Open or Closed Systems

Specs

–
Application:

Mixing

Size:

3/4"

Flow Range (GPM):

0 to 15.5 gpm

Head Range (ft.):

0-15

Max Pressure (PSI):

125

Temperature Range (F):

32°F to 185°F

Display:

LCD

Ambient Conditions:

Indoor Use Only

Features:

Outdoor Reset

Hard Wire Option

Auto Pump Exercise

Adjustable Reset Ratio

Plug-in Low Voltage Connections

Integral Check Valve

Boiler Protection

Warm Weather Shutdown

Includes:

Line Cord

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


13 Replacement Parts

1A Fuse
SKU: 26-784RP
Taco
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.33 out of 9 reviews
88% would recommend this product
4.33
out of 9 Reviews
88% would recommend this product
WRITE A REVIEW
5 star
78%
4 star
0%
3 star
0%
2 star
22%
1 star
0%
WRITE A REVIEW
Showing 1-9 of 9 reviews

I would buy it again

Replace for the same module that was near 15 years old. The circuit board was no good so I figured just changed the whole unit.
SC
Queens NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Working well, but damaged

The package arrived intact, but the RMB-1 back seat plate was damaged, with a bent section causing a screw hole to break. I managed to repair it on-site due to the urgency, as my client couldn't go without it in the cold. Better quality control is needed to prevent such issues.
Charls
Virginia
2 years ago
Was this review helpful to you?

I would buy this again

Well packed and in great condition, installed and working, easy ordering and great price match for me.
TACO RMB-1
LI NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast shipping

Easy to install with or without manual.
Ash P
Pennsylvania
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I have always loved Taco products. Top quality,dependable p

Taco has great dependable product's. My wife is disabled so I've been working on this project off and on when I can. I would love to send you all a picture of the finished radiant heat project when it's completed !
Marko
Central Virginia
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Expensive but combines many functions into one unit

Many functions in one package
Jerry
Ithaca NY
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

My second purchase of a RMB-1.

One RMB-1 in garage 6 years ago tied to a LP tankless HW. Keeps garage temperature at setting. Second RMB-1 is being installed in main house. Note- You may want to remove the check valve on the boiler input. At certain flow rates it will buzz and sound like a motor bearing is bad. PexSupply.com the name says it all at a good price.
The Lodge
North East Alabama
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Expensive- use the K.I.S.S. Principle

I added radiant heat and I thought this was my answer to control temperatures/boilers more efficiently. I wound up using this as a simple "setpoint" setup. Very similar to an ordinary "mix valve". When it works it is very good. However, upon some power interuptions I have to reset the unit or the injectionpump locks at minimum giving me 70 degree heating water instead of the requested 130 degree water. Taco is no help and blames my setup ignoring the fact that it works some of the time. If I had to do this again, I would use a simple mix valve. No need for the complicated electronics here. Use the K.I.S.S. principle.
Russ
Allentown, PA
15 years ago
Was this review helpful to you?

Dollars & Sense - the only way to go!

I purchased two RMB's for my system. One was for use in my newly installed radiant heat system (addition) and the second was installed on my older existing cast iron radiator system. The new radiant heating system can now be controlled to perfection. The older system is much more efficient and we no longer have "spikes" in the heating cycle. We are also protected from shocking the boiler with a surge of cold water into the return. While the RMB's can be expensive, I am now heating a larger area for a lesser cost and doing it much more efficiently with the same(existing) boiler!
R.E.Farrelly
Windsor CT
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: I am working on a Taco RMB-1, The bottom circulator has a bad electro maginet ( the black can that the cartridge sits in ) where do I get the part, what is the part # ?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The replacement part is 193-016RP.

Was this review helpful to you?
- Russ

The circulators in this device are regular Taco 006 type. Just use the same circulators and repair kits for the 006 type circulator. I seriously doubt the magnet is to blame. Just get the repair cartridge and it should fix the problem.

Was this review helpful to you?

Q: I am looking to replace the sensors outdoor/indoor on my RMB. Which ones will I need?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The outdoor sensor is part number 9300-2052RP and the strap-on sensor is part number 9300-2044RP.

Was this review helpful to you?

Q: I am currently using a Takagi TK-3 tankless water heater to heat my basement slab and to supply my DHW. It's a closed system with a HX separating the two. I am getting ready to add another manifold to heat the upstairs. Would this RMB be useful for this application?

Asked by Big Lar 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The pump in the RMB is a Taco 008, as long as that pump can handle the GPM and head pressure of the system, yes you can use it.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy