Apply to be a TradeMaster!
Main product image of 1/2" Sweat Shut-Off Freedom Swivel-Flange Set
Magnifying glass
Hover image to zoom

1/2" Sweat Shut-Off Freedom Swivel-Flange Set

Brand:
Taco
SKU:
SFL-050S
Rating:
(22)
Q&A:
(3)
1/2" Sweat Shut-Off Freedom Swivel-Flange Set
Magnifying glass
Hover image to zoom
$82.81 each
In Stock
In Stock
Get 1 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
This item replaces: SF-050S


Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Material
Brass
Product Highlight: Size
1/2"
Product Highlight: Used With
00 Series Pumps, 110 Pumps, 111 Pumps, 112 Pumps, 113 Pumps, 2400-10 Pumps, 2400-20 Pumps, 2400-50 Pumps

Description

–
Note: Not Compatible with 0012 Series Pumps

Features:
  • Easy 1/4-turn Open/Close Operation
  • Positive Shut-off Leak Free Design
  • Solid Brass Uni-Body Construction
  • Chrome/Brass Valve Ball
  • High Quality Teflon Seats
  • Full Port Ball Valve For Unrestricted Flow
  • 150# WP, 600 WOG
  • Lead Free
Includes Bolts and Nuts
Ref: Taco-HVAC.com

Specs

–
Size:

1/2"

Material:

Brass

Connection Size:

1/2"

Connection Type:

Sweat

Type:

Isolation Flange

Used With:

00 Series Pumps

110 Pumps

111 Pumps

112 Pumps

113 Pumps

2400-10 Pumps

2400-20 Pumps

2400-50 Pumps

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.64 out of 22 reviews
95% would recommend this product
4.64
out of 22 Reviews
95% would recommend this product
WRITE A REVIEW
5 star
77%
4 star
18%
3 star
0%
2 star
0%
1 star
5%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

These are great!

If you ever have to change out a pump,these are what you wont so you dont have to drain the whole system
VS

Most Liked Negative Review

Bolt intersects Shutoff, Preventing Full Rotation.

The Bolt Heads Intersect With With Handle, Preventing The Flange From Rotating, So If You Want You Handle To Line Up With Flange Bolts, Its Not Possible. Bad Oversight In Design.
Showing 1-10 of 22 reviews

Bolt intersects Shutoff, Preventing Full Rotation.

The Bolt Heads Intersect With With Handle, Preventing The Flange From Rotating, So If You Want You Handle To Line Up With Flange Bolts, Its Not Possible. Bad Oversight In Design.
Bruan
Vermont
12 months ago
Was this review helpful to you?

Great Flanges

Movable flanges like these are great as opposed to fixed flanges where they're a one piece casting.
Bartmann3
Ridge, NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

NIce Customer service
Conrado
California
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Great valve and I'm using for heating
Z
Brooklyn New York
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Great for heating
Z
Brooklyn New York
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Saves a considerable amount of space over a ball valve and separate flange, the built in swivel is also very handy.
Mlappin
Northern Indiana
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I wouldn't put in a pump without them

Historically, I have had bad luck soldering full port valves on 1 1/4 copper. They tend to seep. But, these have never failed me. They always shutoff 100 %. Of course pump replacement is a breese.
FJW
Lamoni, Iowa
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality valves

The valves sealed perfectly to my Taco pump and were easily soldered to my plumbing system. So far so good!
PKO
Rowland Heights, CA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Its taco from now on

Had to replace another brand of isolation valves. These Taco are universal to different pumps, great product and super service from Supply house
Bob
Chardon, Ohio
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

First time user,

Easy to install and save time in installation,
Jacob
Vienna, VA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: I was wondering what is the handle length on the 1-1/4's? (measuring from the center of the bolt) Thanks for your time.

Asked by Jack 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The length of this flange is 3-7/8" from the center of the bolt to the end of the handle.

Was this review helpful to you?
Verified Author and ReplyVerified Reply- Supplyhouse Staff

approx. 4.5"

Was this review helpful to you?

Q: Can this flange be used with Grundfos UPS15-58 pump?

Asked by Norm 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, it can.

Was this review helpful to you?

Q: Is this price for the pair or one flange

Asked by grumpy 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This is the price for the pair.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy