Apply to be a TradeMaster!
Main product image of 1/2" Threaded Shut-Off Freedom Swivel-Flange Set
Magnifying glass
Hover image to zoom

1/2" Threaded Shut-Off Freedom Swivel-Flange Set

Brand:
Taco
SKU:
SFL-050T
Rating:
(16)
Q&A:
(8)
1/2" Threaded Shut-Off Freedom Swivel-Flange Set
Magnifying glass
Hover image to zoom
$75.79 each
In Stock
In Stock
Get 5 Mon, Oct 5
Order by 6PM, receive Monday
This item replaces: 242-1, SF-050T


Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Material
Brass
Product Highlight: Size
1/2"

Description

–
Note: Not Compatible with 0012 Series Pumps

The Taco Shut-Off Swivel-Flange® is a combination full port shut-off ball valve and swivel companion flange for most Taco circulators. The simple quarter turn, lever handle operation allows for easy isolation, removal and service of circulators without draining the system. Each flange set includes bolts and nuts.

Features:
  • Includes Bolts and Nuts
  • Easy 1/4-turn Open/Close Operation
  • Positive Shut-off, Leak Free Design
  • Solid Brass Uni-Body Construction
  • Chrome/Brass Valve Ball
  • High Quality Teflon Seats
  • Full Port Ball Valve For Unrestricted Flow
  • 150# WP, 600 WOG
  • Lead Free

Specs

–
Size:

1/2"

Material:

Brass

Connection Size:

1/2"

Connection Type:

Threaded

Type:

Isolation Flange

Used With:

00 Series Pumps

110 Pumps

111 Pumps

112 Pumps

113 Pumps

2400-10 Pumps

2400-20 Pumps

1400-45 Pumps

2400-50 Pumps

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.88 out of 16 reviews
100% would recommend this product
4.88
out of 16 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
13%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 16 reviews

Exactly what I needed to swivel my pump a few degrees

Quality valves and flange faces
Dave
Johnstown PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is a very reliable company - orders are promptly filled

Haven't installed yet, but appears to be very well constructed.
Frank
S. Hadley, MA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase this product again

Great replacement valves for my heating system. fit perfectly.
4450JD
Cape Vincent NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Use these for professional installation

These are the best to make changing circulators a 5 minute procedure ... I'm guessing these will cut down on service call time for sure but I use them all the time ... Also you usually put one valve above circulator to bleed system anyway so now that one is eliminated
dmccont
Ronkonkoma
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy it again

i installed them, no issues at all
TY
pa
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great to use

These are good to use to make changing circulator pump a breeze … By the time you by flanges and nipples and valves and put all together this is only lightly more money and well worth the time savings
DMCCONT
Ronkonkoma, NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy and neat package

Space was not at a premium in the back of my new wood boiler, and I wanted shutoffs on both sides of my new pumps for service. These fit the bill and are very compact. Worked really well.....
Huggmeister
Lowman, NY
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

they are good!

Right stuff at the right time. A little snafu with UPS but overall a great experience!
travelnowexplore
sacramento
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A must for taco pump

This item takes care of two steps in install process, and at a bargain price!
Vinny
Lindenhurst NY
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

This was put in-line to make pump changes easier. I noticed the pump making some weird noises this past spring and am preparing for the pump to fail in the future.
Farmer Rick
Chicago, IL
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

8 Questions
8 Questions
ASK A QUESTION

Q: WILL THIS WORK ON TACO 007-F5

Asked by jake 12 years ago

Add your answer

* Required Field
-

yes Sent from Windows Mail

Was this review helpful to you?
-

yes

Was this review helpful to you?

Q: Will these work with a Taco model 007-F5

Asked by Tom 12 years ago

Add your answer

* Required Field
-

These definitely work with a Taco 007 pump. The o-rings seat against the flat brass face and are held with 2 bolts per flange. Sony know what you have for existing pipe on your pump leg, but you can adapt to fit the 1-1/2" FIPT as needed. Real nice for easy pump service in the future. On Thursday, September 25, 2014, SupplyHouse Team <

Was this review helpful to you?
-

I would say yes. They are interchangeable. Steve Wittmann Coast Chlorinator Biloxi, Ms. 39532

Was this review helpful to you?

Q: Will this shut-off work with the Taco HEC-2 Bumble Bee pump?

Asked by Solar Projector 13 years ago

Add your answer

* Required Field
-

I don't see why not. The Bumble Bee is a flange-type connection which is standard for circa pumps.

Was this review helpful to you?
-

Yes the shutoff will work with the bumble bee pump. The pump flanges are all the same.

Was this review helpful to you?
-

The use of these type of flanges are for easy sevicing. However they are not large enough should be 1-1/2.

Was this review helpful to you?
-

Yes. However are you sure 1/2" is the size you need.

Was this review helpful to you?

Q: will this work with Taco 2400-45s

Asked by dan 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, they will.

Was this review helpful to you?
-

yes it should work with that pump if you are only looking to hook to 3/4” pipe

Was this review helpful to you?
-

According to the following chart YES. http://s3.pexsupply.com/manuals/***.****06/79637_PROD_FILE.pdf

Was this review helpful to you?
-

yes. The valved flange kit is the only way to go when installing a circ pump!

Was this review helpful to you?

Q: will these flanges work with a Grundfos UPS15-58FC circulator??

Asked by Nugget 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, they will.

Was this review helpful to you?

Q: Will this set work with my bell and gossett NRF-33 ? Thanks ...

Asked by dana 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, it will.

Was this review helpful to you?

Q: Will these flanges work on the Taco 00R Pump?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, they will.

Was this review helpful to you?

Q: Is that 29.95 each or for a pair (2)

Asked by Floyd 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The flanges come in boxes of 2. Each box currently costs $29.95.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy