Shop Resideo Sale
Main product image of 3/4" 2-Way Zone Sentry Valve Normally Closed (Press)
Magnifying glass
Hover image to zoom

3/4" 2-Way Zone Sentry Valve Normally Closed (Press)

Brand:
Taco
SKU:
Z075P2-2
Rating:
(15)
Q&A:
(0)
3/4" 2-Way Zone Sentry Valve Normally Closed (Press)
Magnifying glass
Hover image to zoom
$179.61 each
In Stock
In Stock
Get 263 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Press Connection
Product Highlight: Size
3/4"
Product Highlight: Voltage
24 VAC
Product Highlight: Position
Normally Closed
Product Highlight: Amperage
0.48 Amps

Specs

–
Application:

Zoning

Size:

3/4"

Voltage:

24 VAC

Connection Type:

Press

Hertz:

60

Amperage:

0.48

Body Pattern:

2-Way

Max Operating Pressure:

300 psi

Fluid Temperature Range:

20°F to 220°F

Position:

Normally Closed

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.6 out of 15 reviews
100% would recommend this product
4.6
out of 15 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
13%
3 star
0%
2 star
0%
1 star
7%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Awesome

I've been using these for a while now. These are on a completely different level then your standard Honeywell one's. The CV rating is similar to the Honeywell zone valves but these use less energy to operate. These look much more professional, easier to wire, has a light to inculcate what's going on. Yes these are more expensive but for me the value is there. Plus they're the sexiest zone valve I've seen to date. If they had a built in flow control then I'd be happier but no big.
VS

Most Liked Negative Review

I returned this item

I specifically told the sales rep an ip connection. Pressed coppper would not work. I returned these valves and ordered and installed the correct style.
Showing 1-10 of 15 reviews

As advertised

Easy to install and wire. Simpler to replace motor if there's ever an issue than my old Honeywell spring zone valve. Really liked the press option so I didn't need to solder.
Gary
Minnesota
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I returned this item

I specifically told the sales rep an ip connection. Pressed coppper would not work. I returned these valves and ordered and installed the correct style.
Carter
Portland
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Smooth ordering process and delivery

Price was fair
G Kapp
New York
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pleased with the service

Fast delivery and reasonable price
G Kap
NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product and Service

Fantastic delivery on an excellent product
Basement
NH
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

Easy to install ,simple wiring
Owen
Massachusetts
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

would buy again .

instructions to install and valve itself were strait forward. removing head and manual bypass worked great
Mike
Plymouth, Ma
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

works well

4 stars, It would 5 stars but the valve is too long for a direct replacement of the old Taco valve
Melterman
Boston
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would by this product again

Product was used in a home heating system with two zones.
Ru
Boston Ma
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Rrview

Unfortunately I didn't use the part. Someone wanted the furnace crew to replace it. Your staff was very courteous and helpful in sending it back. Appreciate it. Thanks.
None
Brookline . Ma
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy