Apply to be a TradeMaster!
Main product image of TK-3 Takagi Tankless Water Heater (Natural Gas)
Magnifying glass
Hover image to zoom

TK-3 Takagi Tankless Water Heater (Natural Gas)

Brand:
Takagi
SKU:
T-K3-NG
Rating:
(7)
Q&A:
(0)
TK-3 Takagi Tankless Water Heater (Natural Gas)
Magnifying glass
Hover image to zoom
T-K3-NG has been discontinued
Discontinued February 25, 2011
This product was discontinued by the manufacturer.
Suggested Alternative:
Series 200 Ultra Low-NOx Non-Condensing Indoor Tankless Water Heater (8 GPM, NG/LP)
Brand:
Takagi
SKU:TK-310U-I
(69)
Order by 6PM, receive 33 by Tomorrow
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Max Flow (GPM)
7 MAX GPM
Product Highlight: Temperature Range (F)
104°F - 185°F
Product Highlight: Height (Inches)
20.5" Height
Product Highlight: Amperage
0.77 Amps
Product Highlight: Voltage
120v
Product Highlight: Depth (Inches)
8-1/2" Depth

Description

–

The Takagi brand has been discontinued by the manufacturer as of December 31, 2025. Suggested replacement units will be available on our website and replacement parts will continue to be available as supplies last. If you'd like any further assistance, please contact our customer service team.


Save $100 on the T-K3-NG water heater with coupon code TK100
(Valid thru 12/15/10)



**This product qualifies for the Federal Tax Credit. Please see the bottom of this description for tax credit details.

Takagi's smallest, most versatile and most powerful residential model. The compact T-K3 measures under 14 inches wide, so it will fit snuggly between two wall studs to save space. But the T-K3 is also powerful. The T-K3 offers Easy-Link capability, which allows you to connect up to four units without the use of a controller unit. The T-K3 will meet the hot-water needs of most high volume residential applications.
Capacity: 2 to 3 bathrooms
Flow Rate: .5 to 7.0 gpm
Temperature Range: 104+F to 185+F
Gas Inputs: 11,000 - 199,000 Btu per hour (NG)
Thermal Efficiency: 83% (NG), 85% (LP)
Dimensions (inches): 20.5 H x 13.8 W x 8.5 D
Direct Vent Capability

**Federal Tax Credit Information:

The purchase and installation of this energy-efficient product in your home qualifies you for the Federal Tax Credit for Consumer Energy Efficiency. The credit is worth 30% of the item's total cost, up to a maximum of $1,500 and is only applicable on products placed in service in an existing home and your principal residence starting January 1, 2009, through December 31, 2010.

Since this non-solar gas water heater has either an Energy Factor ≥ 0.82 or a thermal efficiency of at least 90%, it qualifies for the Federal Tax Credit. The tax credit also includes installation costs.

To apply for the tax credit, you must file and submit the relevant tax forms. For products "placed in service" in 2010, you would take the tax credit on your 2010 income taxes. Remember to save your receipts and the Manufacturer's Certification Statement for your records.

Please see Federal Tax Credits for Consumer Energy Efficiency for additional information.

Specs

–
Width:

13.8"

Height (Inches):

20.5"

Flow Rate:

0.5-7 GPM

Min Flow (GPM):

0.5

Max Flow (GPM):

7

Amperage:

0.77

Voltage:

120v

Depth (Inches):

8-1/2"

Vent Size:

4"

Vent Type:

Stainless Steel

Wattage:

92

Type:

Natural Gas (NG)

Efficiency:

83%

Water Connection:

3/4"

Gas Connection:

3/4"

Gas Input:

5" W.C.

BTU Input:

199000

Temperature Range (F):

104°F - 185°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

74 Replacement Parts

Kit, Fastener, 100074389
SKU: 100074389
AO Smith
Manifold Gasket, A, 100074229
SKU: 100074229
Takagi
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 7 reviews
100% would recommend this product
5
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Great Hot Water Heater, Great price

Great product, great price [...] best on the market. Will buy from PEX again.......sure hope I win the 10k sweepstakes!
Fix it
Alexandria, VA
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy

Very easy to change out the tank heater.
William
N California
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fantastic unit.

Fantastic Unit. Installs quickly with no complications. Customers are really satisfied.
Big B
Sacramento, CA
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

excellent efficiency

This unit is working great for my home with 2 full baths, easy installation and maintenance.
bigjim71
Matawan, NJ
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Looks small but can handle the big jobs!

SO far this product has worked for exactly what we needed and has worked great/ SAves energy foe us too.
jen
colorado
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great heater so far!

We bought the heater last spring and found it to work perfectly for what we need. We don't use a lot of hot water and don't plan to, but we rent out half our house and haven't had any complaints from the tenants, even when 2 showers are going at the same time.
Larry
Ithaca, NY
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I am totally satisfied with my TK-3,

It perfect for me, especially never running out of hot water.
Happy
Los Gatos, CA
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?