The Takagi brand has been discontinued by the manufacturer as of December 31, 2025. Suggested replacement units will be available on our website and replacement parts will continue to be available as supplies last. If you'd like any further assistance, please contact our customer service team.
| Installation Type: | Commercial Residential Indoor Only |
|---|---|
| Application: | 2-3 Showers |
| Product Type: | Tankless Heater |
| Fuel Type: | Propane Natural Gas |
| Vent Type: | Direct Vent |
| Energy Factor: | 0.82 |
| Vent Size: | 4" |
| BTU (Min): | 15000 |
| BTU (Max): | 190000 |
| Inlet Gas Pressure: | 4.0-10.5"W.C |
| Water Connection: | 3/4" |
| Max Flow (GPM): | 8 |
| Features: | Ultra Low NOx |
| Weight (lbs): | 38 lbs |
| Includes: | Integrated Temperature Controller Gas Conversion Kit Power Cord |
| Energy Star Rated: | No |
| Height (Inches): | 20.5" |
| Width (Inches): | 13-3/4" |
| Depth (Inches): | 10" |
| Type: | Non-Condensing |
| Flow Rate at 40F Temp Rise (GPM): | 7.9 |
| Flow Rate at 50F Temp Rise (GPM): | 6.2 |
| Flow Rate at 70F Temp Rise (GPM): | 4.5 |
| Flow Rate at 60F Temp Rise (GPM): | 5.3 |
Hello, thanks for writing in. Takagi advises to use a universal appliance adapter with a backdraft damper at the unit and then vent from there. Please see page 13 of the install instructions for further information on how to properly vent this unit: https://s3.amazonaws.com/s3.supplyhouse.com/product_files/Takagi-TK-310U-I-InstallInstructions.pdf