Takagi Discontinuation
Main product image of TK3-OS Takagi Tankless Outdoor Water Heater (Propane)
Magnifying glass
Hover image to zoom

TK3-OS Takagi Tankless Outdoor Water Heater (Propane)

Brand:
Takagi
SKU:
T-K3-OS-LP
Rating:
(3)
Q&A:
(4)
TK3-OS Takagi Tankless Outdoor Water Heater (Propane)
Magnifying glass
Hover image to zoom
T-K3-OS-LP has been discontinued
Discontinued May 17, 2011
This product was discontinued by the manufacturer.
Suggested Alternative:
Series 200 Ultra Low-NOx Non-Condensing Outdoor Tankless Water Heater (8 GPM, NG/LP)
Brand:
Takagi
SKU:TK-310U-E
(25)
Out of Stock
Out of Stock
Get it Wed, Jul 1 - Thu, Jul 9
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Fuel Type
Propane
Product Highlight: Max Flow (GPM)
7 MAX GPM
Product Highlight: Temperature Range (F)
113°F - 167°F
Product Highlight: Height (Inches)
20.5" Height
Product Highlight: Amperage
0.67 Amps
Product Highlight: Voltage
120v

Description

The Takagi brand has been discontinued by the manufacturer as of December 31, 2025. Suggested replacement units will be available on our website and replacement parts will continue to be available as supplies last. If you'd like any further assistance, please contact our customer service team.


The T-K3-OS is one of Takagi's smaller tankless water heaters. At 13.8 inches wide and weighing only 40 pounds, its ultra-compact design allows it to be mounted on a wall or installed between two wall studs using Takagi's TK-RBO2 recess box, so it's even more inconspicuous. Since it can only be installed outside, the T-K3-OS is ideal for warmer climates.
The T-K3-OS features a built-in power venting system, but unlike any of its predecessors, the new tankless water heater does not require any additional Category III venting or vent caps, making installation one step easier for its installers.
It can provide an unlimited supply of hot water continuously because there is no storage tank to heat and reheat. The T-K3-0S starts heating water at 0.5 gallons per minute (GPM), and can keep that endless supply of hot water running from as low as 0.4 GPM up to a maximum flow rate of 7.0 GPM.
Takagi's newest tankless water heater also features a thermal rating of 83% for both liquid propane and natural gas, so it is extremely efficient and environmentally friendly. Since tankless water heaters only burn gas when hot water is needed, installing this unit can help homeowners save up to 45% on their monthly gas bills.
The T-K3-OS also offers four separate temperature settings, ranging from 113 to 167 degrees, so it does not require the use of a separate remote control.
Capacity: 2 to 3 Bathrooms
Natural Gas Input - Min. 11,000 Btu - Max. 190,000 Btu
LPG Input - Min. 11,000 Btu - Max. 190,000 Btu
Gas Connection - 3/4" NPT
Water Connection - 3/4" NPT
Natural Gas Pressure Inlet - Min. 5.0" WC - Max. 10.5"WC
Weight - 40 lbs
Dimensions - 20.5" x 13.8" x 8.5"
Ignition - Electronic Ignition
Electrical Supply - AC 120V (60 Hz)
Water Pressure - Min. 15 psi - Max. 150 psi
Natural Manifold Pressure - 2.8" WC
LP Manifold Pressure - 3.2" WC

Specs

Application:

2-3 Showers

Product Type:

Tankless Heater

Fuel Type:

Propane

Energy Factor:

0.82

Width:

13.8"

Height (Inches):

20.5"

Max Flow (GPM):

7

Min Flow (GPM):

0.5

Flow Rate:

0.5-7 GPM

Amperage:

0.67

Voltage:

120v

Depth (Inches):

8-1/2"

Vent Size:

4"

Vent Type:

Stainless Steel

Wattage:

80

Water Connection:

3/4"

Gas Connection:

3/4"

Gas Input:

8" W.C.

BTU Input:

190000

Temperature Range (F):

113°F - 167°F

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

66 Replacement Parts

Kit, Ring, Silicon, 100074390
SKU: 100074390
AO Smith
Kit, Clamp, Wire, 60, 100074233
SKU: 100074233
AO Smith
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Easy to install and high efficient

My water heater had problem after 8 years of usage and I saw my neighbor uses this tankless water heater for 4 years without a problem. Therefore ordered one online [...] The installation was easy and we all are happy to have it. I also recommended the newer model takagi TK4 to my coworker. Great product [...]
ykk
Temple City, CA
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excelent product

This heater alouds me to use 3 showers at the same time.
Blue products
Miami, fl
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Compact and dependable

So reliable I don't even think about it -- except when I see it around the side of my house. Then I think, "Oh yeah. So glad that's not taking up space in my house!" And the tax deduction was nice, too. I already recommended it twice!
Emma C
Oakland, CA
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

4 Questions
4 Questions
ASK A QUESTION

Q: How do I flush this Takagi?

Asked by daine 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Please refer to page 24 of the manual linked below for recommendations from the manufacturer. http://s3.pexsupply.com/manuals/1279198160164/34870_PROD_FILE.pdf

Was this review helpful to you?
-

Use vinegar. Buy it at Sam's club or Costco. 3 gallons should cost less than $10. Pour vinegar into a 5 gallon bucket. Put a small sump pump into the vinegar and use 5' washer hoses to hook up from your pump to hot water hose bib then from your cold water hose bib back to your bucket of vinegar with the pump in it. This will reverse flow the vinegar. Run for 30 minutes. Change your vinegar until it runs clear then flush it. Good luck! Sent via the Samsung Galaxy S™ II Skyrocket™, an AT&T 4G LTE smartphone.

Was this review helpful to you?

Q: Curious about cold weather applications as well as warranty information. Thanks!

Asked by Jason Kicking Tires 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

You can find the information you are seeking in this manual: http://s3.pexsupply.com/manuals/1279198160164/34870_PROD_FILE.pdf

Was this review helpful to you?

Q: I would like to install one of these in a home that is in our local mountains. The altitude is about 6000 feet. Will this unit operate at that altitude?

Asked by jasv 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, this unit will operate at that altitude.

Was this review helpful to you?

Q: what is the average yearly maintenance cost for one of these?

Asked by Sue 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The cost will depend on your specific technician, as well as the frequency of water heater use. The unit should always be assessed and serviced by a licensed technician.

Was this review helpful to you?