The Day Savers – A National Tradesmen Day Contest
Main product image of Series 200 Ultra Low-NOx Non-Condensing Outdoor Tankless Water Heater (8 GPM, NG/LP)
Magnifying glass
Hover image to zoom

Series 200 Ultra Low-NOx Non-Condensing Outdoor Tankless Water Heater (8 GPM, NG/LP)

Brand:
Takagi
SKU:
TK-310U-E
Rating:
(27)
Q&A:
(0)
Series 200 Ultra Low-NOx Non-Condensing Outdoor Tankless Water Heater (8 GPM, NG/LP)
Magnifying glass
Hover image to zoom
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Fuel Type
Propane, Natural Gas
Product Highlight: Max Flow (GPM)
8 MAX GPM
Product Highlight: Installation Type
Outdoor Only
Product Highlight: Vent Type
Direct Vent, Power Vent
Product Highlight: Energy Star Rated
No
Product Highlight: Height (Inches)
20.5" Height

Description

The Takagi brand has been discontinued by the manufacturer as of December 31, 2025. Suggested replacement units will be available on our website and replacement parts will continue to be available as supplies last. If you'd like any further assistance, please contact our customer service team.


Rebate
Think Green, Save Green. Rebate and incentive programs provide cash-back to consumers for the purchase of appliances that meet certain energy efficiency standards. Most states are offering rebates in the $50 to $250 range. You can search for rebates in your area from here.

Please note: This unit comes Natural Gas as standard, but can be easily converted to Propane with the supplied gas conversion kit.

Fully modulating, gas fired, tankless water heater with sealed combustion and power vented flue. Indoor and outdoor models available for residential and commercial applications. Supplies hot water to domestic hot water systems and can be used with water storage tanks, recirculation systems, and/or combined domestic & heating applications.

Series 200 incorporates several new features including a combustion system that can easily be field converted from natural gas to propane with components supplied in the box. The maximum vent length has increased to 60'. The indoor models will have an integrated temperature controller and factory installed power cord. The outdoor models will include a remote control as a standard feature.

Features:
  • This unit is NOT approved for installation in Manufacture Homes and is not suitable for space heating applications only.
  • Capacity: 2 to 3 Showers
  • Field Convertible from Natural Gas to Propane
  • Complies with SCAQMD rule 1146.2 and other air quality management districts with similar NOx emission requirements of 14 ng/J or 20 PPM.
  • Maximum flow rate of 6.6 GPM at 35°F temperature rise (3.3 GPM at 70°F rise)
  • Copper HEAT EXCHANGER: 25x better heat transfer than stainless steel thus stabilizing outgoing water temperature quicker and reducing pressure drop across the heat exchanger
  • Outdoor models include remote control
  • 15-year limited warranty on heat exchanger in residential applications, 5-year limited warranty on all parts
  • Complies with Lead Free standards

Specs

Application:

2-3 Showers

Residential

Product Type:

Tankless Heater

Fuel Type:

Propane

Natural Gas

Vent Type:

Direct Vent

Power Vent

Installation Type:

Outdoor Only

Energy Factor:

0.81

Vent Size:

4"

BTU (Min):

15000

BTU (Max):

190000

Inlet Gas Pressure:

4.0-10.5"W.C

Water Connection:

3/4"

Max Flow (GPM):

8

Features:

Ultra Low NOx

Weight (lbs):

38 lbs

Includes:

Gas Conversion Kit

Remote Control

Energy Star Rated:

No

Height (Inches):

20.5"

Width (Inches):

13-3/4"

Depth (Inches):

9-1/2"

Type:

Non-Condensing

Flow Rate at 70F Temp Rise (GPM):

4.5

Flow Rate at 50F Temp Rise (GPM):

6.2

Flow Rate at 40F Temp Rise (GPM):

7.9

Flow Rate at 60F Temp Rise (GPM):

5.3

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

1/2" ProPEX x 1/2" FIP Drop Ear Elbow (Lead Free Brass)
SKU: LF4235050
Uponor (Wirsbo)

7 Replacement Parts

Fastener, 100074410
SKU: 100074410
AO Smith
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.96 out of 27 reviews
100% would recommend this product
4.96
out of 27 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
96%
4 star
4%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 27 reviews

Takagi water heaters historically the best

We have installed close to 50 Takagi tankless water heaters over the past 15 years and they work perfectly and never had a repair, issue or any failure. In my own home I installed one about 17 years ago and it still performs perfectly. Not like the current old style tank heaters that have failed our clients in 10 years or less
Gene at American Design and Build Inc.
Rio Nido California
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fits perfectly in our old Takagi footprint

It kept our plumber install costs low and works great set at 120F for the 2 of us. We've never run out of hot water, partly due to California fixture flow rules. Even if we turn every faucet and shower on, the instant heater keeps up just fine.
always needing to fix my house
Marin County, CA
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

it is quiet and efficient.
Bill
Cottonwood Ca
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Product and Price

I did a lot of research, so my friend/plumber didnt have to, and once I found your company, my friend could not believe the price. He literally said "buy it". Thank you for making things so easy for me. I recommend SupplyHouse to all.
CP
Mtn View Ca
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great tankless water heater

They didn't tell me about the increase in water pressure without a tank. Great product, install was straight forward. Buy the tankless install kit also, it's Worth every penny. Shipping was super fast. I will definitely buy from supply house again.
Ted
Sunrise, FL
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit replacement

Since this unit was advertised as an exact replacement for my leaking unit I purchased it thinking I could do the labor myself. Was not going to happen as I am 82 years old and could not have lifted the unit and held in place while securing to the wall. Found a local plumber who did an excellent job!
Farm Boy
Graniteville, SC
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

easy easy install

excellent service as always. installation was a breeze. it took longer to get the old gas W/H out than the installation.
Amoco
Sacramento
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is a great product

got delivery quick and fit like a glove
Senior Llave
Pasadena Ca
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Well made product easy to install

This was purchased to replace my last unit that had lasted 12 years despite poor maintenance. These unit are well made, well thought out for ease of instalation and Takagi customer support is excellent.
Patrick
Arroyo Grande, Ca
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Work as expected

I replaced my 15 years old, discontinued TK3-OS unit with this one. It was an easy swap out/in. So far it works flawlessly and provides hot water as expected.
H. Tran
San Jose, CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy