Apply to be a TradeMaster!
Main product image of 557S Kit, 4-Valve Smart Digital Manifold w/ 2 Wireless Pipe Clamp Temp. Probes, Wireless Vacuum Probe & 4 Hoses
Magnifying glass
Hover image to zoom

557S Kit, 4-Valve Smart Digital Manifold w/ 2 Wireless Pipe Clamp Temp. Probes, Wireless Vacuum Probe & 4 Hoses

Brand:
Testo
SKU:
0564-5572-01
Rating:
(2)
Q&A:
(1)
557S Kit, 4-Valve Smart Digital Manifold w/ 2 Wireless Pipe Clamp Temp. Probes, Wireless Vacuum Probe & 4 Hoses
Magnifying glass
Hover image to zoom
0564-5572-01 has been discontinued
Discontinued February 28, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
558s, Digital Manifold w/ 4-Way Valve Block, Intuitive Touchscreen, Wireless Temperature & Vacuum Probes, and 4-Hose Charging Set
Brand:
Testo
SKU:0564-5583-01
(0)
Order by today, receive 9 by Monday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Warranty
2 Year Warranty

Description

557S Kit, 4-Valve Smart Digital Manifold w/ 2 Wireless Pipe Clamp Temp. Probes, Wireless Vacuum Probe & 4 Hoses

Product Overview
The testo 557s digital manifold including Bluetooth and 4-way valve block impresses with its large graphic display, its compact, rugged housing, guided measurement menus and the testo Smart App. High-quality measurement technology, high reliability and clever functions for quick and easy measurement and documentation make the testo 557s manifold a reliable partner for commissioning, service and maintenance of refrigeration and air conditioning systems as well as heat pumps. With the testo 557s Smart Vacuum Kit incl. 4 refrigerant hoses, you are immediately ready for completely wireless measurements. The kit includes the smart testo 557s digital manifold including Bluetooth and 4-way valve block, the testo 552i Bluetooth vacuum probe for wireless and hose-free vacuum measurement, two testo 115i Bluetooth clamp temperature probes, a set of 4 refrigerant hoses and a rugged transport case. Additional Bluetooth probes are available separately.

Product Features
  • testo 557s: Smart digital manifold with Bluetooth and 4-way valve block
  • Large graphic display for easy evaluation of the measurement results
  • Stored programs guide you through the measurement and enable the automatic determination of important system parameters, such as overheating, pressure drop testing or evacuation
  • Uncomplicated handling and maximum flexibility in use: Bluetooth probes for temperature, pressure and humidity automatically connect to the manifold
  • testo Smart App: create digital documentation directly on site, set your own favorites, always have the latest refrigerants thanks to automatic updates
  • Bluetooth vacuum probe testo 552i for wireless and tubeless vacuum measurement
  • Bluetooth clamp thermometer testo 115i for wireless temperature measurement
  • Set of 4 refrigerant hoses
  • Continuously high performance under all conditions: You can rely on the testo 557s manifold - it combines proven Testo quality with a high level of ruggedness
Product Components
  • (1) testo 557s
  • (2) testo 115i
  • (1) testo 552i
  • (4) Hoses
  • (1) Case
  • Manuals
  • Calibration protocol
  • Banderole
  • Batteries

Specs

Product Type:

Manifold

Type:

Digital

Application:

Vacuum Sensor

Temperature

Pressure

Operating Temp Range:

-20°C to +50°C

-4° to 122°F

Accuracy:

±0.9 °F

Resolution:

32.2 °F

Measurement Range:

-1 to +60 Bar

High Pressure Limit:

65 Bar

Warranty:

2 Year

Includes:

Bluetooth

Micron Rating:

10

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Mon

You May Also Need

Smart Probes HVAC/R Complete Kit - Smartphone Operation (incl. 2x 115i, 2x 549i, 2x 605i, 905i, 805i, 405i, 410i, 510i)
SKU: 0563-0007
Testo

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Top of the line !

Works great. It's safe in its case that also contain the hoses and I also got the hydrometers they also fit
Bob
Mansfield ct
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Serious tool for Pros

Great set of gauges. They arrived 4 days after I ordered. Which was much appreciated seeing as that's how I put bread on the table.
Hvac Chris
Texas
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Are these gauges capable of measuring the new refrigerant R454B?

Asked by GYRO 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi, Testo confirmed the 0564-5572-01 can be used with R454B refrigerant. If you would like to see the full scope of the refrigerants available on this device, you can download the free Testo smart app, and go under the "refrigeration" measuring program. From there, you can see a list of all available refrigerants for their smart devices and manifolds.

Was this review helpful to you?