Apply to be a TradeMaster!
Main product image of 30" x 8" (1) or 14" x 8" (2) Standard Return Air Grill Wall Frame, for Unfiltered Air Flow
Magnifying glass
Hover image to zoom

30" x 8" (1) or 14" x 8" (2) Standard Return Air Grill Wall Frame, for Unfiltered Air Flow

Brand:
Thermopan
SKU:
14830-THERMOPAN
Rating:
(2)
Q&A:
(0)
30" x 8" (1) or 14" x 8" (2) Standard Return Air Grill Wall Frame, for Unfiltered Air Flow
Magnifying glass
Hover image to zoom
$3.79 each
BOX UP & SAVE 6%
$179.00 box of 50
$3.58 each
In Stock
In Stock
Get 47 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
14" x 8", 30" X 8"

Description

–
Note: This frame comes as one piece, but can be split into two smaller frames. If left together it is a 30" x 8" frame, and when separated becomes two 14" x 8" frames.

Product Features
  • Add Quality To Your Jobs!
  • Precision Molded Polypropylene...No Product Loss On Truck Or On The Job Site.
  • Safety Edged... All Sides And Ends.
  • Double Frames Can Be Cut For Use As A Single.
  • Place Grille Over Frame And Screw Into Precision Molded Frame Holes On Finished Drywall.

Specs

–
Product Type:

Frame

Type:

Standard

Size:

14" x 8"

30" X 8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

As expected!

exact fit!
Brian
Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great quality

Very sturdy and well-made easy to hang.
Mellockport
Lockport IL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy