Apply to be a TradeMaster!
Main product image of 25 MFD Oval Run Capacitor (370V)
Magnifying glass
Hover image to zoom

25 MFD Oval Run Capacitor (370V)

Brand:
Jard
SKU:
12915
Rating:
(0)
Q&A:
(0)
25 MFD Oval Run Capacitor (370V)
Magnifying glass
Hover image to zoom
$8.81 each
In Stock
In Stock
Get 4 Mon, Sep 28
Order by 6PM, receive Monday
Shape: 
Oval
Voltage: 
370V
MFD: 
25
25

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
370V
Product Highlight: MFD
25 MFD
Product Highlight: Shape
Oval
Product Highlight: Diameter (Inches)
2" Diameter
Product Highlight: Height (Inches)
2.19" Height
Product Highlight: Depth (Inches)
1-1/4" Depth

Specs

–
MFD:

25

Voltage:

370V

Shape:

Oval

Depth (Inches):

1-1/4"

Diameter (Inches):

2"

Height (Inches):

2.19"

Width (Inches):

2"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
MFD
Voltage
Shape
Depth (Inches)
Diameter (Inches)
CURRENT ITEM
Product Image of 25 MFD Oval Run Capacitor (370V)
25 MFD Oval Run Capacitor (370V)
SKU: 12915
25
370V
Oval
1-1/4"
2"
25 MFD Oval Motor Run Capacitor (440/370V)
SKU: TOCF25
25
440/370V
Oval
1.77"
2.80"

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy