Apply to be a TradeMaster!
Main product image of 25 MFD Oval Run Capacitor (370V)
Magnifying glass
Hover image to zoom

25 MFD Oval Run Capacitor (370V)

Brand:
MARS
SKU:
12015
Rating:
(0)
Q&A:
(0)
25 MFD Oval Run Capacitor (370V)
Magnifying glass
Hover image to zoom
$24.47 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
MFD: 
25
20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
370V
Product Highlight: MFD
25 MFD
Product Highlight: Shape
Oval
Product Highlight: Height (Inches)
2.63" Height
Product Highlight: Material
Aluminum

Description

–
Run Capacitor Series 120 Oval 25 Microfarad 370 Volt Aluminum Case

Note: Image displayed does not represent actual product.

Specs

–
Type:

Capacitor

MFD:

25

Voltage:

370V

Shape:

Oval

Height (Inches):

2.63"

Material:

Aluminum

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
MFD
Voltage
Shape
Height (Inches)
CURRENT ITEM
Product Image of 25 MFD Oval Run Capacitor (370V)
25 MFD Oval Run Capacitor (370V)
SKU: 12015
25
370V
Oval
2.63"
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy