Shop Resideo Sale
Main product image of 25/10 MFD Round Dual Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom

25/10 MFD Round Dual Motor Run Capacitor (440/370V)

Brand:
Titan HD
SKU:
PRCFD2510A
Rating:
(2)
Q&A:
(0)
25/10 MFD Round Dual Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom
$27.61 each
In Stock
In Stock
Get 3 Tue, Nov 17
Order by today, receive Tuesday
MFD: 
25/10
20/5

MANUALS (1)


This item replaces: CD25-10X370R, CD25-10X440R

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440/370V
Product Highlight: MFD
25/10 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
2" Diameter
Product Highlight: Height (Inches)
2.88" Height
Product Highlight: Width (Inches)
2" Width

Description

–
Packard has received the call to create a USA-made capacitor to provide contractors with confidence on the job. Our answer is Titan HD. With a substantial 60,000 hours of operating life, it is just as hardworking as those who made them.

    Features:
    • Made in USA
    • Full product offering – 234 ratings available!
    • 60,000 hours operating life
    • Meets the rigorous EIA-456-A industry standard for performance and quality
    • Eye-catching packaging for retail environment
    • Contains metalized polypropylene film technology for self-restoration in the event of a breakdown
    • Sophisticated UL-approved pressure sensitive interrupter to remove the capacitor from circuit at end of life
    • Patented, environmentally-friendly oil prevents corrosion and aids in optimum heat transfer

Specs

–
Product Type:

Capacitor

Voltage:

440/370V

MFD:

25/10

Shape:

Round

Diameter (Inches):

2"

Width (Inches):

2"

Height (Inches):

2.88"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Just what I needed

Thanks a lot! This capacitor saved our 20+ year old window AC that we use for emergencies.
Cajun Jason
Southwest Louisiana
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very Satisfied

Swimming pool pump motor would only hum when turned on. Fast delivery, reasonably priced & perfect fit capacitor repaired the motor.
KP
Oklahoma
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy