Apply to be a TradeMaster!
Main product image of 35/6 MFD Round Dual Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom

35/6 MFD Round Dual Motor Run Capacitor (440/370V)

Brand:
Titan HD
SKU:
PRCFD356A
Rating:
(5)
Q&A:
(0)
35/6 MFD Round Dual Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom
$26.02 each
In Stock
In Stock
Get 1 Fri, Nov 20
MFD: 
35/6
20/1525/1510/525/1025/7.530/7.535/1035/7.520/525/535/630/535/530/425/335/430/335/3

MANUALS (1)


This item replaces: CD35-6X440R

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440/370V
Product Highlight: MFD
35/6 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
2" Diameter
Product Highlight: Height (Inches)
2.88" Height
Product Highlight: Width (Inches)
2" Width

Description

–
Packard has received the call to create a USA-made capacitor to provide contractors with confidence on the job. Our answer is Titan HD. With a substantial 60,000 hours of operating life, it is just as hardworking as those who made them.

    Features:
    • Made in USA
    • Full product offering – 234 ratings available!
    • 60,000 hours operating life
    • Meets the rigorous EIA-456-A industry standard for performance and quality
    • Eye-catching packaging for retail environment
    • Contains metalized polypropylene film technology for self-restoration in the event of a breakdown
    • Sophisticated UL-approved pressure sensitive interrupter to remove the capacitor from circuit at end of life
    • Patented, environmentally-friendly oil prevents corrosion and aids in optimum heat transfer

Specs

–
Product Type:

Capacitor

Voltage:

440/370V

MFD:

35/6

Shape:

Round

Diameter (Inches):

2"

Width (Inches):

2"

Height (Inches):

2.88"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.2 out of 5 reviews
80% would recommend this product
4.2
out of 5 Reviews
80% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
0%
3 star
0%
2 star
0%
1 star
20%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Works nicely

Just three days to get to me. And now I have cold AC again!
Pinie1
Minnesota
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

False advertising

Product is not as described on the web page, specifically the dimensions are way off from the actual product.
J
Ohio
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great inventory

Replacement for bad Capacitor in LG Window unit. New capacitor arrived on the day it was promised.Simple install. All is cool again. This was my first purchase from SupplyHouse. I am impressed with large parts inventory including hard to find replacement parts. Prices are very reasonable. Definitely will shop at SupplyHouse in the future.
LeeInTexas
Austin Texas
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Highly recommended

Great delivery installed and back in business Highly recommend
Papa Bruce
Whitehouse ohio
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price quality product

Great price quality product Just when I needed it. Fast response to questions all around great company
RD
Washington state
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy