Apply to be a TradeMaster!
Main product image of 30/7.5 MFD Round Dual Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom

30/7.5 MFD Round Dual Motor Run Capacitor (440/370V)

Brand:
Titan HD
SKU:
PRCFD3075A
Rating:
(4)
Q&A:
(0)
30/7.5 MFD Round Dual Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom
$21.12 each
In Stock
In Stock
Get 5 Tue, Oct 6
MFD: 
30/7.5
30/5

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440/370V
Product Highlight: MFD
30/7.5 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
2" Diameter
Product Highlight: Height (Inches)
2.88" Height
Product Highlight: Width (Inches)
2" Width

Description

–
Packard has received the call to create a USA-made capacitor to provide contractors with confidence on the job. Our answer is Titan HD. With a substantial 60,000 hours of operating life, it is just as hardworking as those who made them.

    Features:
    • Made in USA
    • Full product offering – 234 ratings available!
    • 60,000 hours operating life
    • Meets the rigorous EIA-456-A industry standard for performance and quality
    • Eye-catching packaging for retail environment
    • Contains metalized polypropylene film technology for self-restoration in the event of a breakdown
    • Sophisticated UL-approved pressure sensitive interrupter to remove the capacitor from circuit at end of life
    • Patented, environmentally-friendly oil prevents corrosion and aids in optimum heat transfer

Specs

–
Product Type:

Capacitor

Voltage:

440/370V

MFD:

30/7.5

Shape:

Round

Diameter (Inches):

2"

Width (Inches):

2"

Height (Inches):

2.88"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
MFD
Shape
Diameter (Inches)
Width (Inches)
440/370V
30/7.5
Round
2"
2"
440/370V
30/7.5
Round
2"
2"

You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Supply House is my Go To

I've purchased several capacitors from Supply House over time for my Air Conditioners and Pool Pump. It's easy to find the product I'm looking for and each time I've used these capacitors, they work well in the Florida heat. I'm a DIY homeowner and Supply House is my "go to" store for buying these kinds of products - easy to find what I need, quick shipping and good communication throughout the process.
MarcW
Tampa Bay
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit

Installed in a 1992 Trane heat pump. Perfect fit and function. Supply House beat everyone else's price at time of purchase.
Andy
Stroud OK
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Ordered capacitor for AC unit

I purchased this capacitor for my AC unit from Supply House. It was easy to order and delivery was great to the date. We received the capacitor and installed it. Worked great, but it wasn't the capacitor that was not working. Ended up my AC had an electrical problem. I would recommend Supply House and I would use them again if needed.
GL
Houston, Texas
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent service and excellent product.

Even though I changed this capacitor proactively, the unit runs much smoother and starts much easier. Ordering and delivery were excellent.
JohnnyG
FL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy