Apply to be a TradeMaster!
Main product image of 30/5 MFD Round Dual Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom

30/5 MFD Round Dual Motor Run Capacitor (440/370V)

Brand:
Titan HD
SKU:
PRCFD305A
Rating:
(9)
Q&A:
(0)
30/5 MFD Round Dual Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom
$15.00 each
In Stock
In Stock
Get 47 Tue, Oct 6
Order by today, receive Tuesday
MFD: 
30/5
30/4

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440/370V
Product Highlight: MFD
30/5 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
2" Diameter
Product Highlight: Height (Inches)
2.88" Height
Product Highlight: Width (Inches)
2" Width

Description

–
Packard has received the call to create a USA-made capacitor to provide contractors with confidence on the job. Our answer is Titan HD. With a substantial 60,000 hours of operating life, it is just as hardworking as those who made them.

    Features:
    • Made in USA
    • Full product offering – 234 ratings available!
    • 60,000 hours operating life
    • Meets the rigorous EIA-456-A industry standard for performance and quality
    • Eye-catching packaging for retail environment
    • Contains metalized polypropylene film technology for self-restoration in the event of a breakdown
    • Sophisticated UL-approved pressure sensitive interrupter to remove the capacitor from circuit at end of life
    • Patented, environmentally-friendly oil prevents corrosion and aids in optimum heat transfer

Specs

–
Product Type:

Capacitor

Voltage:

440/370V

MFD:

30/5

Shape:

Round

Diameter (Inches):

2"

Width (Inches):

2"

Height (Inches):

2.88"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
MFD
Shape
440/370V
30/5
Round

You May Also Need

Product Reviews

4.67 out of 9 reviews
100% would recommend this product
4.67
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
78%
4 star
11%
3 star
11%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-9 of 9 reviews

Exact replacement -fixed problem.

Supply house has been a reliable source for parts for my heating, AC , and plumbing. They are my go to first because if they have it I'm confident that I'll get it in 2 days or less like I always do! They are the Prime of the supply shop business and their customer service is Top Notch!! ⭐️⭐️⭐️⭐️⭐️⭐️
Mic
NJ
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good caps

We use this brand exclusively .
Ricky
Pelham, Alabama
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Made 5 years

The original GE went 04 to 20. This Titan HD went from 7-20 to 6-25. I don't think it ran 60,000 hours
Boris
SD
1 years ago
Was this review helpful to you?

Good product

Supply House has taken great care of our group. We greatly appreciate it!
Ricky
Pelham, Alabama
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Capacitor

Worked like a charm got my RV AC unit running again
Gh
Paso Robles, Ca
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would purchase again if needed

Product (New Capacitor) replaced failed unit. Worked as it should.
none
AZ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality so far.

Quick delivery and cheapest price....even for the American made product. satisfied customer
Maintenance Man
wisconsin
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this product again from this dealer.

Perfect fit. Better made than the Chinese one I bought before that only lasted 1 1/2 years.
Richard
Vero Beach, FL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Reasonably priced run capacitors that are reliable

I will be leaving this review for many of the TitanHD run & dual run capacitors that I have used over the past couple years. This one is for the 30/5/440 one but the cons & pros are just generic to the overall line of TitanHD caps. The cons: I have had a couple fail within a couple years use (not specifically this particular model). In most of those situations though there are extenuating circumstances that were contributors to the failure such as it turned out that one condensing unit had the wrong size capacitor on it, which failed a little after a year. The replacement was 5 Mfd higher rated on the compressor side than the failed one & has been running well for a couple year since. Another one had a very dirty condenser coil, which believe it or not will stress out a compressor run capacitor, even a USA made one. Pros: Made in the USA! Standard sizes on all their dual capacitors - as in all the smaller diameter ones fit the pre-cut small holes in most units & the larger diameter ones fit all the pre-cut larger holes. This is something that many of the Chinese made newer dual capacitors I have used fail to comply with many times, especially the smaller ones. 2nd, I have never found a TitanHD capacitor fully blown. Actually, now that I think about it, I'm not sure I have even ever seen a swollen one. Maybe one or two. The reason is, that they have a safety in them that when they finally fail, it opens the internal circuit, shutting down the operation of the capacitor on that connection. Now by fully blown I mean popped open, with the cap separated from the body. This type of failure is fairly normal for most run capacitors but not for the TitanHD line as they include an internal safety device that I guess basically kills it whenever it starts to fail. I don't know every aspect of why this is a good thing but if you have ever had to replace a fully blown run capacitor you know that the goo inside that spills out on everything around it is sticky & annoying.
Robinson Air Care
Nashville, TN
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy