Apply to be a TradeMaster!
Main product image of 35/3 MFD Round Dual Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom

35/3 MFD Round Dual Motor Run Capacitor (440/370V)

Brand:
Titan HD
SKU:
PRCFD353A
Rating:
(5)
Q&A:
(0)
35/3 MFD Round Dual Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom
$21.96 each
In Stock
In Stock
Get 7 Mon, Nov 23
Order by 6PM, receive Monday
MFD: 
35/3
20/1525/1510/525/1025/7.530/7.535/1035/7.520/525/535/630/535/530/425/335/430/335/3

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440/370V
Product Highlight: MFD
35/3 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
2" Diameter
Product Highlight: Height (Inches)
2.88" Height
Product Highlight: Width (Inches)
2" Width

Description

–
Packard has received the call to create a USA-made capacitor to provide contractors with confidence on the job. Our answer is Titan HD. With a substantial 60,000 hours of operating life, it is just as hardworking as those who made them.

Features:
  • Made in USA
  • Full product offering – 234 ratings available!
  • 60,000 hours operating life
  • Meets the rigorous EIA-456-A industry standard for performance and quality
  • Eye-catching packaging for retail environment
  • Contains metalized polypropylene film technology for self-restoration in the event of a breakdown
  • Sophisticated UL-approved pressure sensitive interrupter to remove the capacitor from circuit at end of life
  • Patented, environmentally-friendly oil prevents corrosion and aids in optimum heat transfer

Specs

–
Product Type:

Capacitor

Voltage:

440/370V

MFD:

35/3

Shape:

Round

Diameter (Inches):

2"

Width (Inches):

2"

Height (Inches):

2.88"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
MFD
Shape
440/370V
35/3
Round

You May Also Need

35/5 MFD Round Dual Motor Run Capacitor (440/370V)
SKU: PRCFD355A
Titan HD

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Good caps

We use this brand exclusively .
Ricky
Pelham, Alabama
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great!

I like how it's US made.
Mak
Oregon
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality product

Very nice product, quality looks great. Runs great, no issues.
Mer
Portland, Oregon
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

High quality product

I have very high confidence in the quality of this capacitor since it is a metallized film capacitor and made in the usa.
Plumber
Baltimore
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would shop here again

Great Product and good price.
Dennis
Stone Mountain, Ga
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy