Apply to be a TradeMaster!
Main product image of 80/10 MFD Round Dual Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom

80/10 MFD Round Dual Motor Run Capacitor (440/370V)

Brand:
Titan HD
SKU:
PRCFD8010A
Rating:
(3)
Q&A:
(0)
80/10 MFD Round Dual Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom
$40.02 each
In Stock
In Stock
Get 5 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
MFD: 
80/10
60/1060/7.570/1070/7.580/1080/7.560/570/580/5

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440/370V
Product Highlight: MFD
80/10 MFD
Product Highlight: Shape
Round

Description

–
Packard has received the call to create a USA-made capacitor to provide contractors with confidence on the job. Our answer is Titan HD. With a substantial 60,000 hours of operating life, it is just as hardworking as those who made them.

    Features:
    • Made in USA
    • Full product offering – 234 ratings available!
    • 60,000 hours operating life
    • Meets the rigorous EIA-456-A industry standard for performance and quality
    • Eye-catching packaging for retail environment
    • Contains metalized polypropylene film technology for self-restoration in the event of a breakdown
    • Sophisticated UL-approved pressure sensitive interrupter to remove the capacitor from circuit at end of life
    • Patented, environmentally-friendly oil prevents corrosion and aids in optimum heat transfer

Specs

–
Product Type:

Capacitor

Voltage:

440/370V

MFD:

80/10

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

80/7.5 MFD Round Dual Motor Run Capacitor (440/370V)
SKU: PRCFD8075A
Titan HD

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Fit perfectly in my 17 year old A/C

Supply House is great. Really good prices and quick shipping and delivery. While I was fixing a problem with the relay and contacts in my Air conditioning condenser, I noticed the run capacitor was so corroded that I could not read any markings on it. Fortunately, the schematic is still in very good condition. The compressor had been more noisy when running recently and I thought possibly the run capacitor might be loosing some efficiency. I spent a bit extra to get the American Made version of this capacitor. If it helps extend the life of my A/C it is absolutely worth the cost of this capacitor. The compressor does run noticeably quieter with the new capacitor.
Bruce
Manassas, VA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I was pleased with the advise, delivery and quality of this.

Worked as expected and installation was easy.
CJHisMe
NJ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Relief from the heat

Excellent service and good quality product got my system up and running with in a couple days after ordering and very reasonable prices Thank you
Larry
Alcalde NM
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy