Shop Resideo Sale
Main product image of 60/5 MFD Round Dual Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom

60/5 MFD Round Dual Motor Run Capacitor (440/370V)

Brand:
Titan HD
SKU:
PRCFD605A
Rating:
(15)
Q&A:
(0)
60/5 MFD Round Dual Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom
$30.12 each
In Stock
In Stock
Get 4 Tue, Nov 17
Order by today, receive Tuesday
MFD: 
60/5
70/5

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440/370V
Product Highlight: MFD
60/5 MFD
Product Highlight: Shape
Round

Description

–
Packard has received the call to create a USA-made capacitor to provide contractors with confidence on the job. Our answer is Titan HD. With a substantial 60,000 hours of operating life, it is just as hardworking as those who made them.

Features:
  • Made in USA
  • Full product offering – 234 ratings available!
  • 60,000 hours operating life
  • Meets the rigorous EIA-456-A industry standard for performance and quality
  • Eye-catching packaging for retail environment
  • Contains metalized polypropylene film technology for self-restoration in the event of a breakdown
  • Sophisticated UL-approved pressure sensitive interrupter to remove the capacitor from circuit at end of life
  • Patented, environmentally-friendly oil prevents corrosion and aids in optimum heat transfer

Specs

–
Product Type:

Capacitor

Voltage:

440/370V

MFD:

60/5

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
MFD
Shape
440/370V
60/5
Round

You May Also Need

50/5 MFD Round Dual Motor Run Capacitor (440/370V)
SKU: PRCFD505A
Titan HD

Product Reviews

5 out of 15 reviews
100% would recommend this product
5
out of 15 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 15 reviews

SupplyHouse.com is always the best.

Five Stars Always!
AC Guy!
Henderson, Nevada
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not disappointed with my purchase

It was simply to order and a received my product in good time.
Olga
San Antonio, Tx
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

I purchased this product several years ago, and has performed perfectly. I purchased an additional capacitor to have in storage as a standby.
Capacitor Guy
NE Florida
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Made in America.

No issues.
Brian
Adrian,Mi.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

For my Rheem condenser and it is exact size that fit, 60,000 hours operating life, made in USA.
JDC
Colorado
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would like to buy it again

excellent product
mony shah
sugar land
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Correct part and in stock!

I recently started hearing my A.C. compressor making noises on startup. Almost sounding like a bushing or shaft was in trouble. Call a tech out and was co fronted with ... " the system checks ok, CAP is testing good, pressure looks ok. If you want to replace the outside unit its between 10 and 15K. You might as well replace the heater too. Thats up around 20K. We can't just swap the compressor or other parts because its an R12 system." I got to thinking, the noise might have been a hard start and the CAP helps with the initial startup of these systems. Capacitors go bad. And even thought it tested ok it was not under load at the time. Supply house had an U.S. made part at a good price and shipped fast. My A.C. unit starts quietly and runs great. These parts are supposed to be swapped as part of normal maintenance.
T.Boyer
DELAWARE
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact replacement at a good price

I bought this as a spare for replacement. It is an exact replacement at a good price and the delivery was within a few days. I will be ready if my existing capacitor goes out.
Doug
Fort Worth
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Seems to be a very good product highly recommend fix my heat pump in no time
Scott ehman
Ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy this item again

for replacement in a/c equipment
man in blue
maryland
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy