Apply to be a TradeMaster!
Main product image of 45/7.5 MFD Round Dual Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom

45/7.5 MFD Round Dual Motor Run Capacitor (440/370V)

Brand:
Titan HD
SKU:
PRCFD4575A
Rating:
(17)
Q&A:
(0)
45/7.5 MFD Round Dual Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom
$18.64 each
In Stock
In Stock
Get 21 Fri, Nov 20
MFD: 
45/7.5
40/1040/7.545/1045/7.550/7.555/1055/7.540/545/540/450/555/540/345/3

MANUALS (1)


This item replaces: PRCFD4575

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440/370V
Product Highlight: MFD
45/7.5 MFD
Product Highlight: Shape
Round

Description

–
Packard has received the call to create a USA-made capacitor to provide contractors with confidence on the job. Our answer is Titan HD. With a substantial 60,000 hours of operating life, it is just as hardworking as those who made them.

Features:
  • Made in USA
  • Full product offering – 234 ratings available!
  • 60,000 hours operating life
  • Meets the rigorous EIA-456-A industry standard for performance and quality
  • Eye-catching packaging for retail environment
  • Contains metalized polypropylene film technology for self-restoration in the event of a breakdown
  • Sophisticated UL-approved pressure sensitive interrupter to remove the capacitor from circuit at end of life
  • Patented, environmentally-friendly oil prevents corrosion and aids in optimum heat transfer

Specs

–
Product Type:

Capacitor

Voltage:

440/370V

MFD:

45/7.5

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
MFD
Shape
440/370V
45/7.5
Round
440/370V
45/7.5
Round

You May Also Need

Product Reviews

4.94 out of 17 reviews
100% would recommend this product
4.94
out of 17 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
94%
4 star
6%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 17 reviews

Great Parts Selection

Sure fixed my AC unit at the house. Supply House is the best. Great selection and fast shipping. Use them for work and home.
C.Joe
coppell TX
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Affordable quality replacement

I previously had a Titan Pro that worked great but was over 5 years old. I replaced it with the Titan HD as preventative maintenance. Build quality is solid, and it fit perfectly in my OEM capacitor mount. It's a lot more compact than the Pro version. If you're handy and your current capacitor is a couple of years old, I'd highly recommend keeping a spare on hand.
Ccc
Utah
1 years ago
Was this review helpful to you?

Great product and great customer service

Been buying from them for years and never disappointed
A/c guy
Florida
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to replace if needed

purchased this as a spare if the old capacitor every fails
Mickey
Crossville Tennessee
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

USA-Made 10-Year-Warranty Titan HD Capacitor

I did some research, and it seems like a great dual motor run capacitor that's made in the USA! ...instead of a cheaper one that is made in China. Used it to replace the original 45+7.5 MFD cap that went bad in a 13-year-old Carrier unit. Working well so far. First time ordering from Supply House; shipping was quick, and the package arrived safely. Will order again in the future if/when I need to. Thanks!
AP
Missouri
1 years ago
Was this review helpful to you?

Easy Online Ordering and Shipping

I will definitely use Supply House going forward. I found their website, ordering process, quality product and price was extremely good.
Crains
Austin, TX
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast shipping with great prices

Supply House has taken great care of us contractors. We greatly appreciate it...
Ricky
Pelham, Alabama
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

perfect fit
Rob
Tampa,FL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

VERY iMPRESSIVE & EFFICIENT SRVC.

Had to order parts for two separate HVAC issues within a month. Within minutes found correct parts and was able to personally pick up online order at their NJ location. CANNOT express and recommend high enough Supply House's customer service, from different people online and in person, the people working there are motivated, servicial, respectful and NICE. Whatever the company is doing to train their employees, Keep it up! 5*s
RR
Millstone Twp. NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed

These items exactly match the OEM equipment
Handwerker
Mesquite NV
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy