Shop Resideo Sale
Main product image of 60/7.5 MFD Round Dual Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom

60/7.5 MFD Round Dual Motor Run Capacitor (440/370V)

Brand:
Titan HD
SKU:
PRCFD6075A
Rating:
(9)
Q&A:
(0)
60/7.5 MFD Round Dual Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom
$33.09 each
In Stock
In Stock
Get 6 Tue, Nov 17
Order by today, receive Tuesday
MFD: 
60/7.5
70/5

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440/370V
Product Highlight: MFD
60/7.5 MFD
Product Highlight: Shape
Round

Description

–
Packard has received the call to create a USA-made capacitor to provide contractors with confidence on the job. Our answer is Titan HD. With a substantial 60,000 hours of operating life, it is just as hardworking as those who made them.

    Features:
    • Made in USA
    • Full product offering – 234 ratings available!
    • 60,000 hours operating life
    • Meets the rigorous EIA-456-A industry standard for performance and quality
    • Eye-catching packaging for retail environment
    • Contains metalized polypropylene film technology for self-restoration in the event of a breakdown
    • Sophisticated UL-approved pressure sensitive interrupter to remove the capacitor from circuit at end of life
    • Patented, environmentally-friendly oil prevents corrosion and aids in optimum heat transfer

Specs

–
Product Type:

Capacitor

Voltage:

440/370V

MFD:

60/7.5

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
MFD
Shape
Titan HD
440/370V
60/7.5
Round
440/370V
60/7.5
Round

You May Also Need

80/7.5 MFD Round Dual Motor Run Capacitor (440/370V)
SKU: PRCFD8075A
Titan HD

Product Reviews

5 out of 9 reviews
100% would recommend this product
5
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-9 of 9 reviews

This product I would buy again

This product worked perfectly for the unit it was put into. Will be using this product in the future as well.
Rogue
Phoenix, AZ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will purchase from supplyhouse.com again.

Item was as described. I like to have a spare capacitor on hand for the A/C unit. Will use this one when current capacitor fails but I'm sure it will function as designed.
AJ
Oklahoma City, OK
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Service

Smooth order and fast delivery.
Lamar
Alabama
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Products and Great Supplier

Brand new as described. It's easy to quickly install. It works excellently without any issue. Good packaging and super fast shipping. Great product! Thank you for your online business!
Timothy
Houston, TX
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would its again when needed.

I replaced for condenser fan.
Dennis
Plano,TX
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This capacitor was just what our unit needed.

Our original GE 97F9817 went out. This Titan HD was the same diameter fitting the original mounting clamp properly. Just a bit shorter like the other reviews say. This is good allowing more air around components in the already cramped electrical box.
Repair guy
Junction city ks
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Price

Most electrical problems causing you A/C compressor not to start is this capacitor. Replace it yourself!
MC
Phoenix
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Titan HD capacitor - made in USA, exact fit but shorter.

Purchased this capacitor to replace a dual-capacitor in Carrier Heat pump. (preventative maintenance, after 13 years, the original still works, although it did seem to have leaked a slight amount of oil). I considered several other capacitors before selecting this one. Selected this due to Made in USA and hopefully it's a good quality. Same diameter as the original but It's quite a bit shorter than the original. I was confused about the "dual voltage rating" (440/370) and somewhat concerned due to the shorter length. Both caps (60uF and 7.5uF) are rated at 440V, according to the specs. I believe that Packard rates it this way so that more people will know it can replace caps rated at 370V or 440V so that suppliers can reduce inventory by stocking only one cap. It does seem to work ok. I measured the capacitances and they were pretty much dead-on (60.6uF and 7.52uF) compared to 57uF and 7.5uF for the original. Ordered from Supplyhouse along with a contactor - it was a good deal and fast shipping. thanks.
Chris
Phoenix
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Supplyhouse.com did an excellent job on shipping this new capacitor to me. New capacitors are not oil filled. quite a bit smaller than old one. Not Supplyhouse.com fault
Heat man
Lincoln NE
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy