Apply to be a TradeMaster!
Main product image of 50 MFD Round Run Capacitor (440V)
Magnifying glass
Hover image to zoom

50 MFD Round Run Capacitor (440V)

Brand:
Jard
SKU:
12751
Rating:
(2)
Q&A:
(0)
50 MFD Round Run Capacitor (440V)
Magnifying glass
Hover image to zoom
$14.36 each
In Stock
In Stock
Get 2 Mon, Oct 5
Order by today, receive Monday
Shape: 
Round
Voltage: 
440v
440/370V370V440v
MFD: 
50

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440v
Product Highlight: MFD
50 MFD
Product Highlight: Shape
Round

Description

–
Please note: This product has been updated and the capacitor can size may vary. Performance remains the same.

50 MFD Round Run Capacitor (440V)

Specs

–
Type:

Capacitor

MFD:

50

Voltage:

440v

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
MFD
Voltage
Shape
CURRENT ITEM
Product Image of 50 MFD Round Run Capacitor (440V)
50 MFD Round Run Capacitor (440V)
SKU: 12751
(2)
50
440v
Round
50
440/370V
Round

You May Also Need

40 MFD Round Motor Run Capacitor (440/370V)
SKU: TRCF40
Titan Pro

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

First Time Buyer

This is a capacitor for my pool pump. They had it at a reasonable price so I ordered it and got it the next day. So yeah fast shipping. Thanks for everything.
KAP
Fort Worth, TX
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

used in Trane Heat pump; AC man say to replace entire unit...lol
D Neal
SC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy