Apply to be a TradeMaster!
Main product image of 330V Start Capacitor (161-193 MFD)
Magnifying glass
Hover image to zoom

330V Start Capacitor (161-193 MFD)

Brand:
Titan Pro
SKU:
TRMJ161
Rating:
(2)
Q&A:
(0)
330V Start Capacitor (161-193 MFD)
Magnifying glass
Hover image to zoom
$10.97 each
In Stock
In Stock
Get 42 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
MFD: 
161-193
Height: 
4-3/8"
Diameter (Inches): 
2-1/16"
2-9/16"

MANUALS (1)


This item replaces: PRMJ161

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
330v
Product Highlight: MFD
161-193 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
2-1/16" Diameter
Product Highlight: Height
4-3/8"

Description

–
  • These motor start capacitors are dry, electrolytic, non-polarized types for intermittent duty in AC motor starting circuits. The round cases are made of moisture and oil resistant molded phenolic resin or plastic.
  • They have standard dual blade terminals.
  • 330 VAC
  • 161-193 MFD
  • Hertz: 50/60

Specs

–
Features:

Standard

Voltage:

330v

Diameter (Inches):

2-1/16"

MFD:

161-193

Height:

4-3/8"

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Voltage
MFD
Shape
CURRENT ITEM
Product Image of 330V Start Capacitor (161-193 MFD)
330V Start Capacitor (161-193 MFD)
SKU: TRMJ161
(2)
330v
161-193
Round

You May Also Need

330V Start Capacitor (130-158 MFD)
SKU: TRMJ130
Titan Pro

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

yes, I by most of what I need from you guys with no issues.

Use it on an auger for my heating system seems to be working good but on some of these products time will tell. seems to be a good product, good price and quick delivery.
Woodburner
WI
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly as described and drawings/specs are right on.

Great replacement for a euro motor starter.
ME
Wa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy